Shop All Trailer Wiring
Weather Guard
Refrigerant Tank Rack 4X30
Mfr # 9864-3-01
Zoro # G0681180
product price: $375.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$375.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Load Capacity 30 lb
- Features Armor Tuf Powder Coat Finish
- Material Steel
- Product Type Refrigerant Tank Holder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weather Guard
- MFR # 9864-3-01
- Zoro # G0681180
- Country of Origin China
- Category Trailer Wiring
Dimensions
Overall Width | 13 in |
Overall Length | 8 in |
Overall Height | 48 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Refrigerant Tank Rack |
Color | White |
Load Capacity | 30 lb |
Features | Armor Tuf Powder Coat Finish |
Material | Steel |
Product Type | Refrigerant Tank Holder |
Description
Refrigerant Tank Rack, Steel Material, White Color, Armor Tuf Powder Coat Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Oil Filter Wrench, Metal (45FF23)
- COAST2COAST 16", 10 Spoke, Gloss Black, Plastic, Set Of 4, Standard Leg, Master White Carton (IWC103816BLK)
- BUYERS PRODUCTS COUPLER, 2-5/16in ASSY W/3 POS CHANNEL (0091553)
- OTC Ball Joint Separator (6535)
- WEATHER GUARD Refrigerant Tank Rack 2X30, 1X50 (9863-3-01)
- WEATHER GUARD TRAILER ACCESSORIES 4Way OEM Connector Black Plastic (PS8402)
- CURT Sq. 6-Way Connector Plug/Sckt w/12" Wire (58034)
- HUSKY TOWING TRAILER BRAKE ACCESSORIES, B/C HARNESS HUSKY T/S GM (31865)
- BUYERS PRODUCTS 8 Inch Diameter PVC Conduit Carrier Kit (CC800)
- DRAW-TITE 88-98 GM T-ONE (118315)
- BUYERS PRODUCTS Solenoid Switch, 12V, 150 Amp (1306600)
- Weather Guard Trailer Wiring