Shop All Engine Components
Weather Guard
Refrigerant Tank Rack 3X30
Mfr # 9862-3-01
Zoro # G1574505
product price: $373.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$373.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Armor Tuf Powder Coat Finish
- Color White
- Load Capacity 50 lb
- Material Steel
- Overall Width 15 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weather Guard
- MFR # 9862-3-01
- Zoro # G1574505
- Country of Origin China
- Category Engine Components
Dimensions
Overall Width | 15 1/2 in |
Overall Height | 45 1/2 in |
Overall Length | 8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Refrigerant Tank Rack |
Features | Armor Tuf Powder Coat Finish |
Color | White |
Load Capacity | 50 lb |
Material | Steel |
Product Type | Refrigerant Tank Holder |
Description
Refrigerant Tank Rack, Steel Material, White Color, Armor Tuf Powder Coat Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSHWACKER 88-98 GM SILVERADO/SIERRA DIAMOND ULTIMATE TAILGATE CAP (49510)
- TOPDON Compact Advanced-Level professional diagnostic tool with adapter set (TDP-TD52110010)
- MIRKA Polish Compound, 35, Coarse, 5L (PC35-5L)
- WIX FILTERS Cabin Air Filter, WP10266 (WP10266)
- WEATHER GUARD Truck Rack Cross Member, Steel, Black (1290-52-01)
- WEATHER GUARD Weatherguard 9885701 Gallon Bucket Holder (W51-9885701)
- WEATHER GUARD Truck Rack, Steel, Black, Powder Coated (1345-52-02)
- WEATHER GUARD Truck Rack Cross Member, Steel, Black (1390-52-01)
- WEATHER GUARD Truck Rack, Steel, Black, Powder Coated (1275-52-02)
- DORMAN Window Channel, 924-249 (924-249)
- ANCHOR INDUSTRIES Lexus V6 2.5 91-90/Toy L4/V6 2.0 92-88 Motor Mount, 8192 (8192)
- Weather Guard Engine Components