Shop All Trailer Wiring
Weather Guard
Refrigerant Tank Rack 2X30, 1X50
Mfr # 9863-3-01
Zoro # G0681171
product price: $422.99
/ea
Free Shipping & Returns
$422.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Steel
- Color White
- Features Armor Tuf Powder Coat Finish
- Load Capacity 30 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weather Guard
- MFR # 9863-3-01
- Zoro # G0681171
- Country of Origin China
- Category Trailer Wiring
Dimensions
Overall Length | 8 in |
Overall Width | 15 1/2 in |
Overall Height | 40 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Refrigerant Tank Rack |
Material | Steel |
Color | White |
Features | Armor Tuf Powder Coat Finish |
Load Capacity | 30 lb |
Product Type | Refrigerant Tank Holder |
Description
Refrigerant Tank Rack, Steel Material, White Color, Armor Tuf Powder Coat Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC Stl Rivet Nuts, 100 Piece 1/4-20 (ASTRN14)
- SKF Shaft Sleeve, Dia. 2.997 in. to 3.003 in. (99296)
- GROTE LIGHTING STT LAMP- RED- ECONO STEEL- DOUBLE CONTA (50232)
- ATP Accelerator Cable, Y-178 (Y-178)
- WEATHER GUARD TRAILER ACCESSORIES 4Way OEM Connector Black Plastic (PS8402)
- WEATHER GUARD Refrigerant Tank Rack 4X30 (9864-3-01)
- BUYERS PRODUCTS Cable Connection Kit, PTO Cable (BPTSG)
- REESE Brake Control Harness, Chrysler/Dodge (78051)
- HOPKINS 4 FLAT TO 5 FLAT NEW ADAPTER (47515)
- CURT Flt 4Way Lcnse Plte Lght Plug w/36" Wire (58405)
- DRAW-TITE 88-98 GM T-ONE (118315)
- Weather Guard Trailer Wiring