Shop All Interior Organizers
Weather Guard
Red Zone Tool Organizer
Mfr # 9879-7-01
Zoro # G0919357
product price: $33.89
/ea
$33.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Red
- Overall Length 4 in
- Material Steel
- Overall Width 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weather Guard
- MFR # 9879-7-01
- Zoro # G0919357
- Country of Origin China
- Category Interior Organizers
Dimensions
Overall Length | 4 in |
Overall Width | 15 in |
Overall Height | 5 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | Red |
Material | Steel |
Item | Tool Organizer |
Features | End Panel Mount, Tapered End Panels and Notched Base |
Accessory Type | Red Zone Tool Organizer |
Product Type | Tool Holder |
Compatible Product Type | Van Shelving |
Description
Tool Organizer, Steel Material, Red Color, End Panel Mount, Tapered End Panels and Notched Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT EQUIPMENT Wheel Weight, P Srs Unctd, 1 Oz., PK50 (P100)
- 3M Specialty Coated Masking Paper, White (06540)
- MAXXIMA Courtesy, 3/4In, LED, Green, Clear Lens (M09300G)
- POWERWINCH Powerwinch P7837300AJ Circuit Breaker 60 Amp (P7837300AJ)
- WEATHER GUARD RAM PROMASTER BULKHEAD WITH SCREEN WINDOW (96142-3-01)
- WEATHER GUARD Red Zone Wire Spool Holder End Mount (9882-7-01)
- WEATHER GUARD REDZONE 5 GALLON BUCKET HOLDER (2916645)
- WEATHER GUARD Hard Hat Bracket (8875)
- WEATHER GUARD Can Organizer (9874-7-01)
- WEATHER GUARD Practice Holder (8877-3)
- WEATHERTECH Underseat Storage System, 4S002 (4S002)
- Weather Guard Interior Organizers