Shop All Bin & Box Accessories
Weather Guard
Red Zone Small Bin Set
Mfr # 9854-7-01
Zoro # G0919460
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Red
- Material Plastic
- Overall Length 14 3/4 in
- Overall Width 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weather Guard
- MFR # 9854-7-01
- Zoro # G0919460
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Overall Length | 14 3/4 in |
Overall Width | 5 1/2 in |
Overall Height | 5 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | Red |
Material | Plastic |
Item | Red Zone Small Bin Set |
Includes | (9) Bins |
Product Type | Bin |
Accessory Type | Red Zone Small Bin Set |
Compatible Product Type | Van Shelving |
Number of Compartments | 9 |
Description
Red Zone Small Bin Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Box Locker, 36 in W, 15 in D, 78 in H, (3) Wide, Tan (UESVP3258-6PT)
- VESTIL Green Powder Coat Steel Pallet Racking Frame Spacer 12" Usable Length (FSR-12)
- SALSBURY INDUSTRIES 9 1/4 in (3) Wide, (14) Openings, Silver (19158-15ASK)
- BUCKHORN Gray Bulk Container, Plastic, 13.8 cu ft Volume Capacity (BF4229280051000)
- WEATHER GUARD Shelf Mat For 16In Deep Shelves (9836)
- WEATHER GUARD Itemizer Drawer Unit (327-3)
- WEATHER GUARD Shelf Door, 52In (9505-3-01)
- WEATHER GUARD Shelf Door, 42In (9504-3-01)
- WEATHER GUARD Itemizer Drawer Unit (316-3)
- WEATHER GUARD Itemizer Drawer Unit (314-3)
- AKRO-MILS Red Plastic Lid (35181RED)
- Weather Guard Bin & Box Accessories