Shop All Caulks & Sealants
Weather Guard
Red Zone Caulk Tube Tray
Mfr # 9881-7-01
Zoro # G0669335
Not eligible for select promotions
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Overall Length 7 1/2 in
- Material Steel
- Overall Width 13 1/2 in
- Overall Height 7 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weather Guard
- MFR # 9881-7-01
- Zoro # G0669335
- Country of Origin China
- Category Caulks & Sealants
Dimensions
Overall Length | 7 1/2 in |
Overall Width | 13 1/2 in |
Overall Height | 7 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | Red |
Material | Steel |
Item | Caulk Tube Tray |
Features | Tapered End Panels and Notched Base |
Includes | (4) 1/4-20 Nuts, (4) 1/4-20 x 1/2 in Round Head Phillips Mounting Bolts, (4) Flat 1/4 in Washers |
Accessory Type | Red Zone Caulk Tube Tray |
Product Type | Caulk Tube Tray |
Compatible Product Type | Van Shelving |
Description
Red Zone Caulk Tube Tray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 4016 Double Coated Foam Tape 3" x 5yd, White, 1/16" thick (4016)
- 3M Paper Tape, Black, Masking, 5.6 mil Thick (2510)
- GEOCEL Geocel-2300 Construction Tripolymer Sealant, Clear, 10.3 oz (SCGC66100)
- ZORO SELECT Electrical Tape, 7 mil, 66 ft., Assorted Colors (7DX31)
- MIRACLE SEALANTS Sealant, 511 Porous Plus, Gallon (PLUSGAL4)
- BIG STRETCH Sashco Gray Elastomeric Door Siding and Window Caulk 10.5 oz (10010)
- DOW Sealant, 613.8 oz, Pail, Clear, Silicone Elastomer Base (4060071)
- ZORO SELECT Sealing Gum, 100 ft, Roll, Gray (4PDF5)
- METACAULK Sealant Fire Stop Genpurp 30Oz (66383)
- MIRACLE SEALANTS Sealant, Tile, Stone & Grout Sealer, Gallon (TSSGAL4)
- HENKEL GE PRODUCTS 101OZ WHT Suprem Caulk (2709108)
- Weather Guard Caulks & Sealants