Shop All Automotive Roof Racks
Weather Guard
Quick Clamp Rack Mini
Mfr # 224-3-03
Zoro # G102457716
product price: $1,053.99
/ea
Free Shipping & Returns
$1,053.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color White
- Finish Powder Coated
- Length 99 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weather Guard
- MFR # 224-3-03
- Zoro # G102457716
- UPC # 783965052153
- Country of Origin United States
- Category Automotive Roof Racks
Dimensions
Length | 99 in |
Height | 16 in |
Width | 76-1/2 in |
Roof Height | Roof Height Low |
Details
Promotion Restriction | Not eligible for promotion |
Color | White |
Finish | Powder Coated |
Material | Aluminum |
Vehicle Fit | Chevrolet City Express, Ford Transit Connect, Ford Transit Connect 2010-2013, Mercedes Metris, Nissan NV200, RAM ProMaster City |
Mounting Style | Channel |
Wheel Base | Long, Short |
Installation Time (hrs) | 1.6 |
Vehicle Type | Compact |
Assembly Required | Partial |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY LINER 98-02 RAM FS EXT 2500/3500 & 98-01 1500 2ND SEAT FLOOR LINERS BLK (61721)
- BOSCH Compression Tester Ford Adapter (5607)
- FIX-A-FLAT Tire Inflator, 16 oz., 2-39/64" dia. (S60420)
- MAXXIMA Stop/Turn/Tail Light, Red, 1-13/32" D (M42221)
- WEATHER GUARD 70IN FULL SIZE ALUMINUM QUICK CLAMP - DUAL (234-3-03)
- WEATHER GUARD COMPACT VAN MOUNTING CHANNEL KIT, 85 IN (2085-0-01)
- WEATHER GUARD CMPCT RAIL MTG KIT (2130-0-01)
- WEATHER GUARD (KIT)WHITE STEEL 3 PC FS VAN SAFARI RACK (210-3)
- WEATHER GUARD Service Body Rack, White, Alum, 24-1/2 In (1425-3)
- WEATHER GUARD CONDUIT CARRIER MOUNT KIT (239)
- DC CARGO Rechargeable Magnetic Led Light Bar For Trailer (MLLB)
- Weather Guard Automotive Exterior Accessories