Shop All Tool Storage Accessories
Weather Guard
Promaster Van Window Screen, Rear Door
Mfr # 88051
Zoro # G0919591
product price: $114.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Steel
- Features Promaster Van Window Screen, Rear Door
- Overall Height 25 1/2 in
- Overall Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weather Guard
- MFR # 88051
- Zoro # G0919591
- Country of Origin China
- Category Tool Storage Accessories
Dimensions
Overall Height | 25 1/2 in |
Overall Width | 48 in |
Overall Depth | 3/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | Black |
Material | Steel |
Item | Van Window Screen |
Features | Promaster Van Window Screen, Rear Door |
Accessory Type | Promaster Van Window Screen, Rear Door |
Product Type | Van Window Screen |
Description
Promaster Van Window Screen, Rear Door
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/4 NPT Clear Filter/Regulator/Lubricator 3 Piece Unit (7600-1771)
- NEWPORT FASTENERS 3/16" Short Arm Hex Keys-Allen Wrenches/Alloy Steel/Black Oxide , 100PK (750866-100)
- WIHA Insulated Tool Set, 14 Pieces, 1000VAC Max (32895)
- BON TOOL Bon 11-172 Fitting, Pole Stablizer W/Spring (11-172)
- WEATHER GUARD Sprinter Van Window Screen, Side Door (88040)
- WEATHER GUARD Sprinter Van Window Screen, Rear Door (88041)
- WEATHER GUARD BLACK MOUNT KIT FOR A LO SIDE BOX (7734-5)
- WEATHER GUARD FASTENERS FOR TOOLBOX (999-20PK)
- WEATHER GUARD SET OF 4/NO DRILL/CRIMP TOOL BOX MOUNT BRACKETS (7733)
- CRAFTSMAN Storage Accessories, 3"-1 Rolling Worksh (CMST18614)
- HANSEN Metric Three Row Socket Tray for 1/4" Drive Sockets, Orange (14063)
- Weather Guard Tool Storage Accessories