Shop All Vehicle Floor Mats & Liners
Weather Guard
Promaster 159in Extended Wheel Base Floor Mat
Mfr # 89023
Zoro # G202169182
product price: $455.99
/ea
Free Shipping & Returns
$455.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black
- Material Thermoplastic Rubber
- Style Van Floor Mats
- Length 156-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weather Guard
- MFR # 89023
- Zoro # G202169182
- UPC # 783965044349
- Country of Origin United States
- Category Vehicle Floor Mats & Liners
Dimensions
Length | 156-3/4 in |
Width | 73-3/4 in |
Height | 0.1875 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | Black |
Material | Thermoplastic Rubber |
Style | Van Floor Mats |
Features | 2.5 cu ft Volume |
Vehicle Fit | Nissan NV200 |
Wheel Base (in) | 159 |
Installation Time (hrs) | 0.4 |
Mounting Method | Floor |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAKESPEARE 5104 VHF 4' Antenna (5104)
- FLOWMASTER FLOWMONSTER 2-CHAMBER MUFFLER ALUMINIZED (42543-FM)
- DEE ZEE BK/TB RED SERIES UTILITY CHEST 46IN (BLACK) (DZ8546B)
- STEELMAN Valve Core Torque Tool, 4" lb., PK4 (96129-4PK)
- WEATHER GUARD FORD TRANSIT 148 IN WHEEL BASE MAT (89025)
- WEATHER GUARD 14-21 Promaster 159in Wheel Base Floor Mat (89022)
- WEATHER GUARD FORD TRANSIT 130 IN WHEEL BASE MAT (89024)
- WEATHER GUARD RAM PROMASTER CITY RUBBER MAT (89027)
- PROMAXX HD Bed Mat without Rambox for 2019-c Ram 1500 5.5 ft. (PMXM10-665)
- WEATHERTECH Front FloorLiners, Black, 4412691 (4412691)
- WEATHERTECH Front FloorLiners, Grey (460031)
- Weather Guard Automotive Interior Accessories