Shop All Vehicle Floor Mats & Liners
Weather Guard
Promaster 136in Wheel Base Floor Mat
Mfr # 89021
Zoro # G802169162
product price: $379.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Thermoplastic Rubber
- Style Van Floor Mats
- Features 2.4 cu ft Volume
- Width 73-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weather Guard
- MFR # 89021
- Zoro # G802169162
- UPC # 783965044325
- Country of Origin United States
- Category Vehicle Floor Mats & Liners
Dimensions
Width | 73-3/4 in |
Length | 121/2 in |
Height | 0.1875 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | Black |
Material | Thermoplastic Rubber |
Style | Van Floor Mats |
Features | 2.4 cu ft Volume |
Vehicle Fit | Nissan NV200 |
Mounting Method | Floor |
Wheel Base (in) | 136 |
Installation Time (hrs) | 0.4 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Air Check Valve 3/4" Threads (320003)
- EATON BUSSMANN Automotive Circuit Breaker, CBC Series, 30 A (CBC-30)
- BECKSON Beckson GH43-B1-U Super Size Series Recessed Drink Holder - 3-7/8" Hole Cut x 3-1/4" Depth, Black (GH43-B1-U)
- GROTE Spring Airline, 2 Hose Holder (81-0137)
- WEATHER GUARD Promaster 159in Extended Wheel Base Floor Mat (89023)
- WEATHER GUARD RAM PROMASTER CITY RUBBER MAT (89027)
- WEATHER GUARD 14-21 Promaster 159in Wheel Base Floor Mat (89022)
- WEATHER GUARD FORD TRANSIT 130 IN WHEEL BASE MAT (89024)
- WEATHER GUARD FORD TRANSIT 148 IN WHEEL BASE MAT (89025)
- WEATHERTECH Rear FloorLiner, 448699 (448699)
- HUSKY LINER 98-02 RAM FS EXT 2500/3500 & 98-01 1500 2ND SEAT FLOOR LINERS BLK (61721)
- Weather Guard Automotive Interior Accessories