Shop All Truck Boxes
Weather Guard
PORK CHOP PASSENGER SIDE
Mfr # 171-5-01
Zoro # G102158255
product price: $689.99
/ea
Free Shipping & Returns
$689.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Width 9.25 in
- Color Gloss Black
- Body Material Aluminum
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weather Guard
- MFR # 171-5-01
- Zoro # G102158255
- UPC # 783965026666
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 9.25 in |
Height | 19.5 in |
Length | 46.75 in |
Bed Length | 5 ft, 5 ft 2 in, 5 ft 4 in, 5 ft 6 in, 5 ft 7 in, 5 ft 8 in, 6 ft, 6 ft 1 in, 6 ft 2 in, 6 ft 4 in, 6 ft 6 in, 6 ft 7 in, 6 ft 9 in, 7 ft, 8 ft |
For Bed Length | 5 ft, 5 ft 2 in, 5 ft 4 in, 5 ft 6 in, 5 ft 7 in, 5 ft 8 in, 6 ft, 6 ft 1 in, 6 ft 2 in, 6 ft 4 in, 6 ft 6 in, 6 ft 7 in, 6 ft 9 in, 7 ft, 8 ft |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABRAMS Ultra 12 LED Grill Light Head - Amber/White (Ultra 12-AW)
- ILC Replacement For IOTA DLS75IQ4 (DLS-75-IQ4)
- BAJA DESIGNS SQUADRON PRO, LED DRIVING/COMBO (490003)
- GROTE Heavy Duty Mount, Black, .250", 115Lb, PK100 (83-6061)
- WEATHER GUARD Underbed Box - Aluminum (660-0-02)
- WEATHER GUARD Truck Box, Clear, Non-Adjustable, 62 1/2 in (137-0-03)
- WEATHER GUARD Truck Box, Topside, Aluminum, 64-1/4"W, Black, 10.8 cu. ft. (365-5-02)
- WEATHER GUARD Truck Box, Chest, Aluminum, 62"W, Silver, 18.6 cu. ft. (684-0-01)
- WEATHER GUARD Model 164-0-04 87in Lo-Side Box (164-0-04)
- WEATHER GUARD All-Purpose Chest - Aluminum (644-0-01)
- DEE ZEE Crossover Single Lid Narrow, Brite Tread, Aluminum, 69.75" L x 12" W x 14.25" H, 5.75 Cu Ft Cap (DZ6170N)
- Weather Guard Truck Bed & Tailgate Accessories