Shop All Truck Boxes
Weather Guard
PORK CHOP BOX, 2.1 CUBIC FT, ALUMINUM, DRIVER SIDE
Mfr # 170-5-01
Zoro # G902158318
product price: $694.99
/ea
Free Shipping & Returns
$694.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Width 9.25 in
- Color Gloss Black
- Body Material Aluminum
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weather Guard
- MFR # 170-5-01
- Zoro # G902158318
- UPC # 783965026635
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 9.25 in |
Height | 19.5 in |
Length | 46.75 in |
Bed Length | 5 ft, 5 ft 2 in, 5 ft 4 in, 5 ft 6 in, 5 ft 7 in, 5 ft 8 in, 6 ft, 6 ft 1 in, 6 ft 2 in, 6 ft 4 in, 6 ft 6 in, 6 ft 7 in, 6 ft 9 in, 7 ft, 8 ft |
For Bed Length | 5 ft, 5 ft 2 in, 5 ft 4 in, 5 ft 6 in, 5 ft 7 in, 5 ft 8 in, 6 ft, 6 ft 1 in, 6 ft 2 in, 6 ft 4 in, 6 ft 6 in, 6 ft 7 in, 6 ft 9 in, 7 ft, 8 ft |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Trailer Hitch, 2" Receiver, Class 3,13040 (13040)
- SEM PRODUCTS BEIGE SEAM SEALER 7 OZ (SE39477)
- ROADPRO Car Fan, Portable (RP8000)
- BUSHWACKER 07-14 GM SILVERADO/SIERRA OE ULTIMATE TAILGATE CAP (48516)
- WEATHER GUARD Truck Box, White, Non-Adjustable, 56 in (175-3-03)
- WEATHER GUARD Truck Box, Topside, Aluminum, 96-1/4"W, Silver, 11.8 cu. ft. (396-0-02)
- WEATHER GUARD GULL WING WIDE FS LB BLACK ALUMINUM BOX (114-5-01)
- WEATHER GUARD Model 123-52-04 Saddle Box, Aluminum (123-52-04)
- WEATHER GUARD STEEL JUMBO SUPER SIDE TRUCK BOX H 24 X 16.25 X 96.25 WHITE (297-3-02)
- WEATHER GUARD Truck Box, Chest, Aluminum, 47"W, Black, 10.0 cu. ft. (674-5-01)
- BUYERS PRODUCTS 20x18x36 Inch Diamond Tread Aluminum Underbody Truck Box With Drawer (1712205)
- Weather Guard Truck Boxes