Shop All Truck Boxes
Weather Guard
PACK RAT® Truck/Van Storge Drawer, 48"D, 30"W, Steel
Mfr # 337-3
Zoro # G4190322
product price: $1,560.00
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.
Not eligible for select promotions
$1,560.00
Free 30-Day Returns
Key Features
- Width 30 in
- Color White
- Finish Powder-Coated
- Depth 48 in
- Capacity 425 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weather Guard
- MFR # 337-3
- Zoro # G4190322
- UPC # 783965014243
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 30 in |
Depth | 48 in |
Height | 12 1/2 in |
Overall Depth | 48 in |
Overall Height | 13 in |
Overall Width | 30 in |
Drawer Height | 8 1/2 in |
Drawer Width | 29 1/4 in |
Drawer Depth | 45 in |
Description
Truck or Van Storage Drawer, Type Standard, Width 30 In., Material Steel, 14 Gauge, Number of Drawers 1, Number of Shelves 3, Height 12-1/2 In., Depth 48 In., Number of Dividers 18, 2 Rollers, White, Powder Coat Finish, Locking System Red Pushbutton, Lock Cylinder with 2 Keys, Capacity 425 lb., Resistant To Corrosion, Abrasion, Scratches, Includes 2 Keys, Mounting Kit, Assembled/Unassembled Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLEWS-EDELMANN 18 Gauge x 1-1/2" Grease Injector Needle (05-037)
- BALDWIN FILTERS Fuel Filter, 7-13/32x3-11/16x7-13/32 In (BF1213)
- BUYERS PRODUCTS 90 Degree Stake Body Spring Latch Keeper for B2590LH/RH (B2590KZ)
- BUYERS PRODUCTS 30"W 5.3 cu. ft. White Steel Underbody Truck Box (1702203)
- WEATHER GUARD UNDERBED BOX - BLACK (548-5-02)
- WEATHER GUARD Tool Box Lock (W51-71061PK)
- WEATHER GUARD Lockable Cabinet, 1 Shelf 22Inx18Inx16In (9021-3-01)
- WEATHER GUARD Truck Box, White, Non-Adjustable, 62 1/2 in (156-3-03)
- WEATHER GUARD 9879701 Tool Organizer (W51-9879701)
- WEATHER GUARD PACK RAT® Truck/Van Storage Drawer, 10-1/4in D (305-3)
- RKI 61" STEEL SIDE BOX WHT (61S)
- Weather Guard Truck Bed & Tailgate Accessories