Shop All Truck Boxes
This Product is Discontinued
Weather Guard
PACK RAT® Truck/Van Storage Drawer, 4shelves, 24in W (Discontinued)
Mfr # 303-3
Zoro # G4032296
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Width 39 3/4 in
- Color White
- Finish Powder-Coated
- Depth 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weather Guard
- MFR # 303-3
- Zoro # G4032296
- UPC # 783965014144
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 39 3/4 in |
Depth | 24 in |
Height | 13 in |
Overall Height | 13 in |
Overall Depth | 24 in |
Overall Width | 39 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | White |
Finish | Powder-Coated |
Capacity | 425 lb |
Includes | (2) Keys, Mounting Kit |
Mounting Type | Truck Box Drawer |
Gauge | 14 |
Locking System | Red Pushbutton, Lock Cylinder with 2 Keys |
Assembled/Unassembled | Assembled |
Item | Truck or Van Drawer Unit |
Number of Drawers | 1 |
Resistant To | Abrasion, Corrosion, Scratches |
Number of Shelves | 4 |
Number of Dividers | 12 |
Rollers | 3 |
Material | Steel |
Type | Short |
Thickness | 14 ga |
Description
Truck/Van Storage Drawer,4shelves,24" D.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.