Shop All Truck Boxes
This Product is Discontinued
Weather Guard
PACK RAT® Truck/Van Storage Drawer, 30" W, 24" D (Discontinued)
Mfr # 301-3
Zoro # G4061845
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
This Product is Discontinued
Key Features
- Width 30 in
- Color White
- Finish Powder-Coated
- Depth 24 in
- Capacity 425 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weather Guard
- MFR # 301-3
- Zoro # G4061845
- UPC # 783965014137
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 30 in |
Depth | 24 in |
Height | 12 1/2 in |
Overall Width | 30 in |
Overall Depth | 24 in |
Overall Height | 12 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | White |
Finish | Powder-Coated |
Capacity | 425 lb |
Includes | (2) Keys, Mounting Kit |
Mounting Type | Truck Box Drawer |
Gauge | 14 |
Locking System | Red Pushbutton, Lock Cylinder with 2 Keys |
Number of Shelves | 3 |
Rollers | 2 |
Resistant To | Abrasion, Corrosion, Scratches |
Material | Steel |
Number of Drawers | 1 |
Item | Truck or Van Drawer Unit |
Assembled/Unassembled | Assembled |
Number of Dividers | 12 |
Type | Short |
Thickness | 14 ga |
Description
Truck or Van Storage Drawer, Type Short, Width 30 In., Material Steel, 14 Gauge, Number of Drawers 1, Number of Shelves 3, Height 12-1/2 In., Depth 24 In., Number of Dividers 12, 2 Rollers, White, Powder Coat Finish, Locking System Red Pushbutton, Lock Cylinder with 2 Keys, Capacity 425 lb., Resistant To Corrosion, Abrasion, Scratches, Includes 2 Keys, Mounting Kit, Assembled/Unassembled Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.