Shop All Truck Boxes
Weather Guard
PACK RAT® Truck/Van Storage Drawer, 20 in D, Steel
Mfr # 306-3
Zoro # G4120164
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$1,200.00
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Width 20 in
- Color White
- Finish Powder-Coated
- Depth 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weather Guard
- MFR # 306-3
- Zoro # G4120164
- UPC # 783965014175
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 20 in |
Depth | 48 in |
Height | 8 7/8 in |
Overall Height | 9 1/2 in |
Overall Width | 20 in |
Overall Depth | 48 in |
Drawer Width | 19 1/2 in |
Drawer Depth | 45 in |
Drawer Height | 5 in |
Description
This Weather Guard Drawer Unit is a great addition to your truck or van. It is the perfect way to store tools and equipment in an organized manner. This drawer unit has a height of 8 7/8 in., width of 20 in., depth of 48 in., and capacity of 425 lb. The drawer has been powder coated for extra durability, and comes with 14 gauge steel construction. A white finish enhances its appearance, while it also features a standard type that can be mounted on any truck box or van. With this Weather Guard Drawer Unit, you will have more space to keep your tools organised.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Safety Pin w/12" Chain, 25013 (25013)
- GROCO Stainless Steel Hose Barb Thru-Hull Fitting - 5/8" (HTH-625-S)
- ANCOR Black 1 AWG Battery Cable - Sold By The Foot (1150-FT)
- MOBIL 1 Mobil 1 Synthetic ATF, 1 qt. (112980)
- WEATHER GUARD Model 178-5-04 56in Low Profile (178-5-04)
- WEATHER GUARD Tool Tray, 41-1/2 in. L, Steel, White (200-3)
- WEATHER GUARD Truck Box, Underbody, Aluminum, 24"W, Clear (650-0-02)
- WEATHER GUARD Model 127-5-04 Saddle Box, Aluminum (127-5-04)
- WEATHER GUARD Truck Box, Topside, Steel, 96-1/4"W, White, 21.4 cu. ft. (297-3-02)
- WEATHER GUARD PORK CHOP BOX, 2.1 CUBIC FT, ALUMINUM, DRIVER SIDE (170-5-01)
- UWS Sngl-Door Underbody Tool Box, 24", TBUB-24 (TBUB-24)
- Weather Guard Truck Boxes