Shop All Automotive Roof Racks
Weather Guard
Mounting Channel Kit
Mfr # 2130-0-01
Zoro # G811631605
product price: $145.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$145.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Roof Mounting Hardware
- Material Aluminum
- Overall Length 85 in
- Color Aluminum
- Overall Width 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weather Guard
- MFR # 2130-0-01
- Zoro # G811631605
- UPC # 783965054560
- Country of Origin China
- Category Automotive Roof Racks
Dimensions
Overall Length | 85 in |
Overall Width | 1 1/2 in |
Overall Height | 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Includes | Roof Mounting Hardware |
Material | Aluminum |
Item | Mounting Channel Kit |
Color | Aluminum |
Description
Mounting Channel Kit, Aluminum Material, Aluminum Color, Includes Roof Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Miniature Lamp, 921, 18W, T5, 12.8V, PK10 (921-10PK)
- KEN-TOOL Bead Seater, 17-1/2" L, 5gal., Max. 120 psi (31445)
- GARMIN Garmin 0100255100 Striker Vivid Series 5" Fishfinder, 5cv US w/ GT20-TM Transducer (010-02551-00)
- DAYCO Auto V-Belt, Industry Number 20A1295 (28510)
- WEATHER GUARD ALL PUPOSE RACK, ALUMINUM COMPACT, 2 CROSS MEMBERS , 60 INCHES (218-3-03)
- WEATHER GUARD 14-20 FULL-SIZE, MID- AND HIGH-ROOF RAM PROMASTER MOUNTING CHANNEL KIT, 113 IN (2115-0-01)
- WEATHER GUARD CONDUIT CARRIER MOUNT KIT (239)
- WEATHER GUARD 70IN FULL SIZE ALL PURPOSE ALUMINUM RACK (209-3-03)
- WEATHER GUARD SLIDING LADDER RACK (250)
- WEATHER GUARD ALUMINUM CONDUIT CARRIER (237)
- STANLEY Roof Rack Top Rack Pad (S4000)
- Weather Guard Automotive Exterior Accessories