Shop All Automotive Roof Racks
Weather Guard
Mounting Channel Kit
Mfr # 2102-0-01
Zoro # G311631631
product price: $225.95
/ea
Free Shipping & Returns
$225.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Aluminum
- Overall Length 102 in
- Material Aluminum
- Includes Roof Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weather Guard
- MFR # 2102-0-01
- Zoro # G311631631
- UPC # 783965047883
- Country of Origin China
- Category Automotive Roof Racks
Dimensions
Overall Length | 102 in |
Overall Width | 1 1/2 in |
Overall Height | 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | Aluminum |
Material | Aluminum |
Includes | Roof Mounting Hardware |
Item | Mounting Channel Kit |
Description
Mounting Channel Kit, Aluminum Material, Aluminum Color, Includes Roof Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TH MARINE Head-Aertr W/Fttn, #AHVWD-90-DP (AHVWD-90-DP)
- BUYERS PRODUCTS SAM Pro-Wings Snow Plow Extension Kit (PW22)
- A & I PRODUCTS Glass, LH Door 62" x34" x4" (A-T205205)
- WEATHERTECH Rear Seat Protector, Tan (DE2021TN)
- WEATHER GUARD Quick Clamp Rack Mini (224-3-03)
- WEATHER GUARD CONDUIT CARRIER MOUNT KIT (239)
- WEATHER GUARD ALL PUPOSE RACK, ALUMINUM COMPACT, 2 CROSS MEMBERS , 60 INCHES (218-3-03)
- WEATHER GUARD 14-20 FULL-SIZE, MID- AND HIGH-ROOF RAM PROMASTER MOUNTING CHANNEL KIT, 113 IN (2115-0-01)
- WEATHER GUARD 70IN FULL SIZE ALUMINUM QUICK CLAMP - DUAL (234-3-03)
- WEATHER GUARD 70IN FULL SIZE ALL PURPOSE ALUMINUM RACK (209-3-03)
- US CARGO CONTROL Round Tube Load Bars W/ 2"X4" Pads - 4 Pack Cargo Load Bars (LB200-4PK)
- Weather Guard Automotive Roof Racks