Shop All Automotive Roof Racks
Weather Guard
Mounting Channel Kit
Mfr # 2085-0-01
Zoro # G511631608
product price: $223.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$223.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Roof Mounting Hardware
- Overall Length 85 in
- Material Aluminum
- Color Aluminum
- Overall Width 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weather Guard
- MFR # 2085-0-01
- Zoro # G511631608
- UPC # 783965047876
- Country of Origin China
- Category Automotive Roof Racks
Dimensions
Overall Length | 85 in |
Overall Width | 1 1/2 in |
Overall Height | 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Includes | Roof Mounting Hardware |
Item | Mounting Channel Kit |
Material | Aluminum |
Color | Aluminum |
Description
Mounting Channel Kit, Aluminum Material, Aluminum Color, Includes Roof Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Serrated Flange Bolts 1/4in-20 X 5/8in Zinc Plated Case Hard Steel 25PK (9090627)
- EXTREME MAX Extreme Max 3005.2175 Post Trailer Guide-On - 45", Zinc-Plated Uprights with Zinc-Plated Hardware (3005.2175)
- BATTERY TENDER Battery Charger, Automatic Charging, Maintaining For Battery Voltage: 12 (022-0165-DL-WH)
- INCOM Conspicuity Tape, Red/White, 2"X150ft (V57203)
- WEATHER GUARD CMPCT RAIL MTG KIT (2130-0-01)
- WEATHER GUARD ALL PUPOSE RACK, ALUMINUM COMPACT, 2 CROSS MEMBERS , 60 INCHES (218-3-03)
- WEATHER GUARD CONDUIT CARRIER MOUNT KIT (239)
- WEATHER GUARD 70IN FULL SIZE ALUMINUM QUICK CLAMP - DUAL (234-3-03)
- WEATHER GUARD SLIDING LADDER RACK (250)
- WEATHER GUARD Ladder Rack (2271-3-01)
- KEEPER Tow Rope 18Ft 6000# Ylw (89859)
- Weather Guard Automotive Exterior Accessories