Shop All Truck Boxes
Weather Guard
Model 9344-3-03 Heavy Duty Adjustable
Mfr # 9344-3-03
Zoro # G811222803
product price: $428.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$428.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Finish Powder-Coated
- Includes Mounting Hardware
- Number of Shelves 3
- Overall Height 44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weather Guard
- MFR # 9344-3-03
- Zoro # G811222803
- UPC # 783965049993
- Country of Origin United States
- Category Truck Boxes
Dimensions
Overall Height | 44 in |
Overall Width | 42 in |
Overall Depth | 16 in |
Shelf Depth | 16 in |
Top Depth | 13 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | White |
Finish | Powder-Coated |
Includes | Mounting Hardware |
Number of Shelves | 3 |
Material | Steel |
Number of Dividers | 12 |
Item | Van Shelving |
Thickness | 18 ga |
Compatible Roof Type | High Roof, Low Roof, Medium Roof |
Compatible Van Type | Universal |
End Panel Design | Tapered |
Shelf Adjustability | Adjustable |
Description
Model 9344-3-03 Heavy Duty Adjustable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKER EXHAUST MUFFLER-QUIET-FLOWSS-DOMESTIC-TK (47867)
- SKF Shaft Seal, 1-5/8 x 2-11/16 x 5/16", CRW1, NBR (16337)
- PERFECT EQUIPMENT Wheel Weight, PZU Srs, 1.25 Oz, PK25 (P125ZU)
- BUYERS PRODUCTS Truck Box, Underbody, Stainless Steel, 36"W, Silver, 6.7 cu. ft. (1702655)
- WEATHER GUARD Truck Box, Topside, Steel, 90-1/4"W, White, 11.1 cu. ft. (290-3-02)
- WEATHER GUARD Truck Box, Underbody, Steel, 30-1/8"W, Black, 5.6 cu. ft. (530-5-02)
- WEATHER GUARD Truck Box, Chest, Aluminum, 62"W, Black, 18.6 cu. ft. (684-5-01)
- WEATHER GUARD PACK RAT® Truck/Van Storage Drawer, 48 in D (308-3)
- WEATHER GUARD 90 1/8 X 15 1/8 X 18 WHITE STEEL SUPER-SIDE BOX (291-3-02)
- WEATHER GUARD 9214PK Ball Socket And Nuts (W51-9214PK)
- PROSKIT Plastic Box w/dividers 11 x 7 x 1.75 (900-040)
- Weather Guard Truck Boxes