Shop All Truck Boxes
Weather Guard
Model 185-3-04 41in Lo-Side Box, Steel
Mfr # 185-3-04
Zoro # G511188270
product price: $719.00
/ea
Free Shipping & Returns
$719.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color White
- Body Material Steel
- Finish Powder-Coated
- Includes Key
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weather Guard
- MFR # 185-3-04
- Zoro # G511188270
- UPC # 783965071413
- Country of Origin United States
- Category Truck Boxes
Dimensions
Overall Depth | 17 in |
Overall Width | 41 in |
Overall Height | 13 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | White |
Body Material | Steel |
Finish | Powder-Coated |
Includes | Key |
Lid Type | Non-Adjustable |
Features | 12 V Access for Electrical Up-Fits, Full Weather Seal |
Lid Style | Single Lid |
Storage Capacity | 3 cu ft |
Item | Side-Mount Truck Box |
Resistance Properties | Tamper-Resistant, Weather-Resistant |
Body Thickness | 18 ga |
Lid Material | Steel |
Latch Type | Push Button |
Truck Box Type | Side-Mount Truck Box |
Number of Compartments | 1 |
Lock Type | Keyed |
Texture | Smooth |
Description
Side-Mount Truck Box, White, Single Lid, Overall Width 41 in, Overall Depth 17 in, Overall Height 13 in, Storage Capacity 3 cu ft, Includes Key, Body Material Steel, Lid Type Non-Adjustable, Features 12 V Access for Electrical Up-Fits, Full Weather Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOUR SEASONS Fitting Ac Fitting, 12034 (12034)
- MR. GASKET FUEL PRESS GAUGE 0-15PSI (1561)
- DAYCO 03 Dodge 5.7L Radiator Hose, 72184 (72184)
- MOOG Rack and Pinion Bellow Kit, K6472 (K6472)
- WEATHER GUARD Model 117-0-04 Saddle Box, Aluminum (117-0-04)
- WEATHER GUARD PORK CHOP BOX, 2.1 CUBIC FT, ALUMINUM, DRIVER SIDE (170-5-01)
- WEATHER GUARD Model 164-6-04 87in Lo-Side Box (164-6-04)
- WEATHER GUARD Truck Box, Topside, Steel, 96-1/4"W, White, 11.8 cu. ft. (296-3-02)
- WEATHER GUARD TOOL BOX Underbed Single Door Diamond Tread Bright Aluminum 3018 Inch Length x 18 Inch Width (631-0-02)
- WEATHER GUARD Truck Box, Chest, Aluminum, 62"W, Black, 13.1 cu. ft. (664-5-01)
- UWS Slm-Lne Crossover Tool Box, 69", EC10541 (EC10541)
- Weather Guard Truck Bed & Tailgate Accessories