Shop All Truck Boxes
Weather Guard
Model 184-52-04 41in Lo-Side Box
Mfr # 184-52-04
Zoro # G411188233
product price: $715.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$715.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Matte Black
- Body Material Aluminum
- Finish Powder-Coated
- Includes Key
- Lid Type Non-Adjustable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weather Guard
- MFR # 184-52-04
- Zoro # G411188233
- UPC # 783965071390
- Country of Origin United States
- Category Truck Boxes
Dimensions
Overall Width | 41 in |
Overall Height | 13 in |
Overall Depth | 17 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | Matte Black |
Body Material | Aluminum |
Finish | Powder-Coated |
Includes | Key |
Lid Type | Non-Adjustable |
Features | 12 V Access for Electrical Up-Fits, Full Weather Seal |
Item | Side-Mount Truck Box |
Storage Capacity | 3 cu ft |
Lid Style | Single Lid |
Lid Material | Aluminum |
Truck Box Type | Side-Mount Truck Box |
Resistance Properties | Tamper-Resistant, Weather-Resistant |
Body Thickness | 15 ga |
Latch Type | Push Button |
Lock Type | Keyed |
Number of Compartments | 1 |
Texture | Diamond Plate |
Description
Side-Mount Truck Box, Matte Black, Single Lid, Overall Width 41 in, Overall Depth 17 in, Overall Height 13 in, Storage Capacity 3 cu ft, Includes Key, Body Material Aluminum, Lid Type Non-Adjustable, Features 12 V Access for Electrical Up-Fits, Full Weather Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Plastic Washer-Vacuum Connector, 3/16 Hose, 1/bag (PRF-12B)
- VELVAC Circuit Breaker 30 Amp Blade Style (091075)
- AMERICAN FORGE & FOUNDRY Hydraulic Rams (810-07B)
- ECCO Led Beacon, Low Prof, 12-48Vdc, Blue (7945B)
- WEATHER GUARD Truck Box, Underbody, Steel, 24-1/4"W, Black (538-5-02)
- WEATHER GUARD Truck Box, Underbody, Aluminum, 24"W, Clear (650-0-02)
- WEATHER GUARD Truck Box, Topside, Aluminum, 64-1/4"W, Silver, 10.8 cu. ft. (365-0-02)
- WEATHER GUARD Truck Box, Topside, Aluminum, 90-1/4"W, Black, 11.1 cu. ft. (390-5-02)
- WEATHER GUARD Model 116-5-04 Saddle Box, Steel (116-5-04)
- WEATHER GUARD Model 184-0-04 41in Lo-Side Box (184-0-04)
- BUYERS PRODUCTS 16x13x72 Inch Matte Black Diamond Tread Aluminum Topsider Truck Box with Flip-Up Doors (1722351)
- Weather Guard Truck Bed & Tailgate Accessories