Shop All Truck Boxes
Weather Guard
Model 184-0-04 41in Lo-Side Box
Mfr # 184-0-04
Zoro # G411188288
Free Shipping & Returns
Not eligible for select promotions
$695.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Body Material Aluminum
- Finish Powder-Coated
- Includes Key
- Lid Type Non-Adjustable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weather Guard
- MFR # 184-0-04
- Zoro # G411188288
- UPC # 783965071376
- Country of Origin United States
- Category Truck Boxes
Dimensions
Overall Height | 13 in |
Overall Width | 41 in |
Overall Depth | 17 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | Silver |
Body Material | Aluminum |
Finish | Powder-Coated |
Includes | Key |
Lid Type | Non-Adjustable |
Features | 12 V Access for Electrical Up-Fits, Full Weather Seal |
Item | Side-Mount Truck Box |
Storage Capacity | 3 cu ft |
Lid Style | Single Lid |
Lock Type | Keyed |
Resistance Properties | Tamper-Resistant, Weather-Resistant |
Lid Material | Aluminum |
Latch Type | Push Button |
Number of Compartments | 1 |
Texture | Diamond Plate |
Truck Box Type | Side-Mount Truck Box |
Body Thickness | 15 ga |
Description
Side-Mount Truck Box, Silver, Single Lid, Overall Width 41 in, Overall Depth 17 in, Overall Height 13 in, Storage Capacity 3 cu ft, Includes Key, Body Material Aluminum, Lid Type Non-Adjustable, Features 12 V Access for Electrical Up-Fits, Full Weather Seal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Brake - Clutch Plate, 127200-20 (127200-20)
- BALDWIN FILTERS Fuel Filter, 4-9/32 x 4-7/32 x 4-9/32 In (151-30)
- ZEROSTART Engine Heater - 400W 120V, 35Mm Plug Kubota (3100025)
- JENDYK Drive-On Damaged Stud Remover for 3/4" Lug Stud (XSR34B)
- WEATHER GUARD Model 174-52-04 56in Lo-Side Box (174-52-04)
- WEATHER GUARD 90-1/2"W 15.2 cu. Ft. Super-Side Truck Box, Aluminum, White (391-3-02)
- WEATHER GUARD 300 Pack Rat Bed Drawer Divider, 300PK (W51-300)
- WEATHER GUARD Truck Box, Black, Non-Adjustable, 87 in (164-52-03)
- WEATHER GUARD Truck Box, Drawer, Aluminum, 12"W, White (310-3-01)
- WEATHER GUARD 12 1/8 X 48 7/8 X 17 3/4 ITEMIZER DRAWER UNIT (327-3)
- UWS Trailer Tongue Box, 34", TBV-34 (TBV-34)
- Weather Guard Truck Boxes