Shop All Truck Boxes
Weather Guard
Model 178-0-04 56in Low Profile
Mfr # 178-0-04
Zoro # G611188248
product price: $879.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$879.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Body Material Aluminum
- Finish Powder-Coated
- Includes Key
- Lid Type Non-Adjustable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weather Guard
- MFR # 178-0-04
- Zoro # G611188248
- UPC # 783965071536
- Country of Origin United States
- Category Truck Boxes
Dimensions
Overall Width | 56 in |
Overall Height | 13 in |
Overall Depth | 17 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | Silver |
Body Material | Aluminum |
Finish | Powder-Coated |
Includes | Key |
Lid Type | Non-Adjustable |
Features | 12 V Access for Electrical Up-Fits, Full Weather Seal |
Lid Style | Single Lid |
Item | Side-Mount Truck Box |
Storage Capacity | 4 cu ft |
Resistance Properties | Tamper-Resistant, Weather-Resistant |
Texture | Diamond Plate |
Truck Box Type | Side-Mount Truck Box |
Number of Compartments | 1 |
Lock Type | Keyed |
Body Thickness | 15 ga |
Lid Material | Aluminum |
Latch Type | Push Button |
Description
Side-Mount Truck Box, Silver, Single Lid, Overall Width 56 in, Overall Depth 17 in, Overall Height 13 in, Storage Capacity 4 cu ft, Includes Key, Body Material Aluminum, Lid Type Non-Adjustable, Features 12 V Access for Electrical Up-Fits, Full Weather Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL AIR COND A/C Accumulator W/Hose Assembly, Ha10487C (HA10487C)
- GROTE LIGHTING MIRROR-3- 3/4-ROUND STICK-ON CONVEX (12014)
- WEATHER GUARD DEEP SET-BACK BULKHEAD, TRANSIT MID ROOF, SCREEN (96312-3-01D)
- LIPPERT 10IN X 2.25IN RH ELECTRIC BRAKE ASSEMBLY, 4-BOLT: 3500# AXLE (298274)
- WEATHER GUARD Model 184-52-04 41in Lo-Side Box (184-52-04)
- WEATHER GUARD Truck Box, Underbody, Steel, 48-1/8"W, Black, 9.1 cu. ft. (548-5-02)
- WEATHER GUARD Model 175-3-04 56in Lo-Side Box, Steel (175-3-04)
- WEATHER GUARD Push Button Assembly (W51-70903)
- WEATHER GUARD 90-1/2"W 15.2 cu. Ft. Super-Side Truck Box, Aluminum, White (391-3-02)
- WEATHER GUARD Model 184-0-04 41in Lo-Side Box (184-0-04)
- CRESCENT JOBOX 3 Drawer Short Floor Heavy-Duty Aluminum Drawer Storage 36"W x 6"H x 26"L (1405980)
- Weather Guard Truck Boxes