Shop All Truck Boxes
Weather Guard
Model 174-52-04 56in Lo-Side Box
Mfr # 174-52-04
Zoro # G111188236
product price: $745.00
/ea
Free Shipping & Returns
$745.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Matte Black
- Body Material Aluminum
- Finish Powder-Coated
- Includes Key
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weather Guard
- MFR # 174-52-04
- Zoro # G111188236
- UPC # 783965071338
- Country of Origin United States
- Category Truck Boxes
Dimensions
Overall Width | 56 in |
Overall Height | 13 in |
Overall Depth | 17 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | Matte Black |
Body Material | Aluminum |
Finish | Powder-Coated |
Includes | Key |
Lid Type | Non-Adjustable |
Features | 12 V Access for Electrical Up-Fits, Full Weather Seal |
Storage Capacity | 4 cu ft |
Lid Style | Single Lid |
Item | Side-Mount Truck Box |
Latch Type | Push Button |
Resistance Properties | Tamper-Resistant, Weather-Resistant |
Truck Box Type | Side-Mount Truck Box |
Texture | Smooth |
Number of Compartments | 1 |
Body Thickness | 15 ga |
Lock Type | Keyed |
Lid Material | Aluminum |
Description
Side-Mount Truck Box, Matte Black, Single Lid, Overall Width 56 in, Overall Depth 17 in, Overall Height 13 in, Storage Capacity 4 cu ft, Includes Key, Body Material Aluminum, Lid Type Non-Adjustable, Features 12 V Access for Electrical Up-Fits, Full Weather Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCHOR INDUSTRIES Various Applications, 2513 (2513)
- DB ELECTRICAL Starter For John Deere Backhoe Cotton Picker 440C 1976-1984; 410-12658 (410-12658)
- GATES Classical Section Wrapped V-Belt, B41 (B41)
- CODE 3 Perimeter Light, LED, 12 to 24VDC (65BZR)
- WEATHER GUARD Model 180-0-04 41in Low Profile (180-0-04)
- WEATHER GUARD Model 126-3-04 Saddle Box, Steel (126-3-04)
- WEATHER GUARD Model 121-52-04 Saddle Box, Aluminum (121-52-04)
- WEATHER GUARD Truck Box, Underbody, Steel, 48-1/8"W, Black, 9.1 cu. ft. (548-5-02)
- WEATHER GUARD Underbed Box - Black (524-5-02)
- WEATHER GUARD Model 123-0-04 Saddle Box, Aluminum (123-0-04)
- UWS 36" Low Profile Side Mount Truck Tool Box, Aluminum (EC30361)
- Weather Guard Truck Bed & Tailgate Accessories