Shop All Truck Boxes
Weather Guard
Model 174-5-04 56in Lo-Side Box
Mfr # 174-5-04
Zoro # G211188280
product price: $745.00
/ea
Free Shipping & Returns
$745.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Gloss Black
- Body Material Aluminum
- Finish Powder-Coated
- Includes Key
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weather Guard
- MFR # 174-5-04
- Zoro # G211188280
- UPC # 783965071321
- Country of Origin United States
- Category Truck Boxes
Dimensions
Overall Height | 13 in |
Overall Width | 56 in |
Overall Depth | 17 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | Gloss Black |
Body Material | Aluminum |
Finish | Powder-Coated |
Includes | Key |
Lid Type | Non-Adjustable |
Features | 12 V Access for Electrical Up-Fits, Full Weather Seal |
Lid Style | Single Lid |
Item | Side-Mount Truck Box |
Storage Capacity | 4 cu ft |
Latch Type | Push Button |
Lock Type | Keyed |
Truck Box Type | Side-Mount Truck Box |
Number of Compartments | 1 |
Texture | Smooth |
Lid Material | Aluminum |
Body Thickness | 15 ga |
Resistance Properties | Tamper-Resistant, Weather-Resistant |
Description
Side-Mount Truck Box, Gloss Black, Single Lid, Overall Width 56 in, Overall Depth 17 in, Overall Height 13 in, Storage Capacity 4 cu ft, Includes Key, Body Material Aluminum, Lid Type Non-Adjustable, Features 12 V Access for Electrical Up-Fits, Full Weather Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Male Swivel Elbow, 90 deg., 1/2"x1/4" (016284)
- COUNTERACT Balancing Beads, 8 oz., Glass (8oz. B)
- CARRAND Bi-Level Dip Brush w/96" Extnsn Hndl, 10" (93088)
- BEDRUG INSTALL CARE KIT FOR COMPLETE BEDRUGS (BRZ10-B)
- WEATHER GUARD Truck Box, White, Non-Adjustable, 56 in (175-3-03)
- WEATHER GUARD Model 154-52-04 Saddle Box, Aluminum (154-52-04)
- WEATHER GUARD All-Purpose Chest - Aluminum (644-5-01)
- WEATHER GUARD Truck Box, Chest, Aluminum, 62"W, Silver, 18.6 cu. ft. (684-0-01)
- WEATHER GUARD LoSide, Single Lid, Powder Coated, White, Steel, 56" Length x 13" Height x 17" Width (175-3-03)
- WEATHER GUARD Truck Box, Topside, Aluminum, 72-1/4"W, Black, 8.9 cu. ft. (372-5-02)
- UWS Utility Chest Box, 30", TBC-30 (TBC-30)
- Weather Guard Truck Boxes