Shop All Truck Boxes
Weather Guard
Model 174-0-04 56in Lo-Side Box
Mfr # 174-0-04
Zoro # G211188310
product price: $745.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$745.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Body Material Aluminum
- Finish Powder-Coated
- Includes Key
- Lid Type Non-Adjustable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weather Guard
- MFR # 174-0-04
- Zoro # G211188310
- UPC # 783965071314
- Country of Origin United States
- Category Truck Boxes
Dimensions
Overall Depth | 17 in |
Overall Height | 13 in |
Overall Width | 56 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | Silver |
Body Material | Aluminum |
Finish | Powder-Coated |
Includes | Key |
Lid Type | Non-Adjustable |
Features | 12 V Access for Electrical Up-Fits, Full Weather Seal |
Storage Capacity | 4 cu ft |
Lid Style | Single Lid |
Item | Side-Mount Truck Box |
Lock Type | Keyed |
Number of Compartments | 1 |
Lid Material | Aluminum |
Resistance Properties | Tamper-Resistant, Weather-Resistant |
Latch Type | Push Button |
Truck Box Type | Side-Mount Truck Box |
Texture | Diamond Plate |
Body Thickness | 15 ga |
Description
Side-Mount Truck Box, Silver, Single Lid, Overall Width 56 in, Overall Depth 17 in, Overall Height 13 in, Storage Capacity 4 cu ft, Includes Key, Body Material Aluminum, Lid Type Non-Adjustable, Features 12 V Access for Electrical Up-Fits, Full Weather Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIQUI MOLY Top Tec 6200 0W-20, 5 Liter, 20238 (20238)
- WEDGECO WEDGECO: Broken Key Extraction Kit - Any Lock (WED-777)
- INDUCTION INNOVATIONS 3/4 Long Preformed Coil (MD99-620)
- JONESCO Fenders for Single tire applications. PN# Suits Rim Sizes 14"-16" PR (HL09)
- WEATHER GUARD All-Purpose Chest - Aluminum (644-5-01)
- WEATHER GUARD ALL-PURPOSE CHEST - ALUMINUM MATTE BLACK FINISH (664-52-01)
- WEATHER GUARD Model 120-3-04 Saddle Box, Steel (120-3-04)
- WEATHER GUARD Weatherguard 79172PK Toolbox Shock - Pair (W51-79172PK)
- WEATHER GUARD STEEL JUMBO SUPER SIDE TRUCK BOX H 24 X 16.25 X 96.25 WHITE (297-3-02)
- WEATHER GUARD ALL-PURPOSE CHEST - ALUMINUM MATTE BLACK FINISH (674-52-01)
- UWS Replacement Secure Lock Truck Tool Box Key, KEYSL506 (KEYSL506)
- Weather Guard Truck Bed & Tailgate Accessories