Shop All Truck Boxes
Weather Guard
Model 164-0-04 87in Lo-Side Box
Mfr # 164-0-04
Zoro # G511188317
Free Shipping & Returns
Not eligible for select promotions
$935.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Body Material Aluminum
- Finish Powder-Coated
- Includes Key
- Lid Type Non-Adjustable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weather Guard
- MFR # 164-0-04
- Zoro # G511188317
- UPC # 783965071253
- Country of Origin United States
- Category Truck Boxes
Dimensions
Overall Height | 13 in |
Overall Depth | 17 in |
Overall Width | 87 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | Silver |
Body Material | Aluminum |
Finish | Powder-Coated |
Includes | Key |
Lid Type | Non-Adjustable |
Features | 12 V Access for Electrical Up-Fits, Full Weather Seal |
Lid Style | Single Lid |
Item | Side-Mount Truck Box |
Storage Capacity | 7 cu ft |
Texture | Diamond Plate |
Lid Material | Aluminum |
Latch Type | Push Button |
Lock Type | Keyed |
Body Thickness | 15 ga |
Resistance Properties | Tamper-Resistant, Weather-Resistant |
Truck Box Type | Side-Mount Truck Box |
Number of Compartments | 1 |
Description
Side-Mount Truck Box, Silver, Single Lid, Overall Width 87 in, Overall Depth 17 in, Overall Height 13 in, Storage Capacity 7 cu ft, Includes Key, Body Material Aluminum, Lid Type Non-Adjustable, Features 12 V Access for Electrical Up-Fits, Full Weather Seal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTIVE PRODUCTS European Bleeder Adapter (1100-MTV)
- A & I PRODUCTS Drawbar, Swinging 1" x1" x1" (A-531468M1)
- BALDWIN FILTERS Air Filter, 13-13/16 x 18-1/2 in. (LL1894)
- WALTER SURFACE TECHNOLOGIES Parts Washer Clean Solution, 5.2 gal (55A007)
- WEATHER GUARD LoSide, Single Lid, Powder Coated, White, Steel, 56" Length x 13" Height x 17" Width (175-3-03)
- WEATHER GUARD Truck Box, Underbody, Aluminum, 24"W, Clear (650-0-02)
- WEATHER GUARD Model 9961-9-01 Parts Case (9961-9-01)
- WEATHER GUARD Truck Box, White, Non-Adjustable, 72 in (126-3-03)
- WEATHER GUARD Model 178-5-04 56in Low Profile (178-5-04)
- WEATHER GUARD 48 1/8 X 18 X 18 ALUMINUM UNDERBED BOX (648-0-02)
- WEATHER GUARD UNDERBED BOX - BLACK (530-5-02)
- Weather Guard Truck Boxes