Shop All Truck Boxes
Weather Guard
Model 154-52-04 Saddle Box, Aluminum
Mfr # 154-52-04
Zoro # G911188313
product price: $979.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$979.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Matte Black
- Body Material Aluminum
- Finish Powder-Coated
- Includes Key
- Lid Type Non-Adjustable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weather Guard
- MFR # 154-52-04
- Zoro # G911188313
- UPC # 783965071734
- Country of Origin United States
- Category Truck Boxes
Dimensions
Overall Depth | 20 in |
Overall Width | 62 in |
Overall Height | 13 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | Matte Black |
Body Material | Aluminum |
Finish | Powder-Coated |
Includes | Key |
Lid Type | Non-Adjustable |
Features | 12 V Access for Electrical Up-Fits, Full Weather Seal |
Item | Crossover Truck Box |
Storage Capacity | 7 cu ft |
Lid Style | Single Lid |
Resistance Properties | Tamper-Resistant, Weather-Resistant |
Latch Type | Push Button |
Texture | Diamond Plate |
Number of Compartments | 1 |
Lid Material | Aluminum |
Body Thickness | 15 ga |
Lock Type | Keyed |
Truck Box Type | Crossover Truck Box |
Description
Crossover Truck Box, Matte Black, Single Lid, Overall Width 62 in, Overall Depth 20 in, Overall Height 13 in, Storage Capacity 7 cu ft, Includes Key, Body Material Aluminum, Lid Type Non-Adjustable, Features 12 V Access for Electrical Up-Fits, Full Weather Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Worm Gear Hose Clamps #32 Stndrd 1 1/2-2 1/2" C/R (10899PK)
- GATES V-Ribbed Belt Serpentine Belt, K061420 (K061420)
- ECCO SAFETY GROUP SURFACE MOUNT AMBER LED HEAD 56 HIGH INTENSE LEDS 15 FLASH PATTERNS (3910A)
- CURT Pintle Mount Hardware Kit 12, Grade 8, Black (48334)
- WEATHER GUARD Truck Box, Topside, Aluminum, 96-1/4"W, Silver, 11.8 cu. ft. (396-0-02)
- WEATHER GUARD Truck Box, Topside, Aluminum, 64-1/4"W, Silver, 10.8 cu. ft. (365-0-02)
- WEATHER GUARD PORK CHOP PASSENGER SIDE (171-5-01)
- WEATHER GUARD Gas Spring Set (977-2PK)
- WEATHER GUARD Truck Box, Clear, Non-Adjustable, 72 in (127-0-03)
- CAM LOCKER 71IN X 20W X 14D CAM LOCKER TOOLBOX LOW PROFILE STANDARD (TBCAM-S71LP)
- Weather Guard Truck Bed & Tailgate Accessories