Shop All Truck Boxes
Weather Guard
Model 131-0-04 Saddle Box, Aluminum
Mfr # 131-0-04
Zoro # G311188272
product price: $1,009.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,009.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Body Material Aluminum
- Finish Powder-Coated
- Includes Key
- Lid Type Non-Adjustable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weather Guard
- MFR # 131-0-04
- Zoro # G311188272
- UPC # 783965071499
- Country of Origin United States
- Category Truck Boxes
Dimensions
Overall Depth | 20 in |
Overall Height | 18 in |
Overall Width | 62 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | Silver |
Body Material | Aluminum |
Finish | Powder-Coated |
Includes | Key |
Lid Type | Non-Adjustable |
Features | 12 V Access for Electrical Up-Fits, Full Weather Seal |
Storage Capacity | 8 cu ft |
Item | Crossover Truck Box |
Lid Style | Single Lid |
Lock Type | Keyed |
Body Thickness | 15 ga |
Latch Type | Push Button |
Truck Box Type | Crossover Truck Box |
Lid Material | Aluminum |
Texture | Diamond Plate |
Number of Compartments | 1 |
Resistance Properties | Tamper-Resistant, Weather-Resistant |
Description
Crossover Truck Box, Silver, Single Lid, Overall Width 62 in, Overall Depth 20 in, Overall Height 18 in, Storage Capacity 8 cu ft, Includes Key, Body Material Aluminum, Lid Type Non-Adjustable, Features 12 V Access for Electrical Up-Fits, Full Weather Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROCO 3/4" NPT x 3/4" ID Bronze 90 Degree Pipe to Hose Fitting Standar (PTHC-750)
- GEARWRENCH Exhaust and Tailpipe Cutter (2031DD)
- OTC Garage Shop Service Lifting Jack (LDJ3-A)
- A & I PRODUCTS Strut, Gas; Seat 12" x3" x1" (A-189787A2)
- WEATHER GUARD Model 123-52-04 Saddle Box, Aluminum (123-52-04)
- WEATHER GUARD Model 131-52-04 Saddle Box, Aluminum (131-52-04)
- WEATHER GUARD PACK RAT® Truck/Van Storage Drawer, 48 in D, Steel (338-3)
- WEATHER GUARD Truck Box, White, Non-Adjustable, 56 in (175-3-03)
- WEATHER GUARD Conduit Carrier Extension (238)
- WEATHER GUARD Model 123-5-04 Saddle Box, Aluminum (123-5-04)
- BUYERS PRODUCTS Underbody Truck Box, 9.0 cu. ft. Capacity (1705110)
- Weather Guard Truck Boxes