Shop All Truck Boxes
Weather Guard
Model 127-5-04 Saddle Box, Aluminum
Mfr # 127-5-04
Zoro # G511188225
product price: $1,019.00
/ea
Free Shipping & Returns
$1,019.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Gloss Black
- Body Material Aluminum
- Finish Powder-Coated
- Includes Key
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weather Guard
- MFR # 127-5-04
- Zoro # G511188225
- UPC # 783965071222
- Country of Origin United States
- Category Truck Boxes
Dimensions
Overall Height | 18 in |
Overall Width | 72 in |
Overall Depth | 20 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | Gloss Black |
Body Material | Aluminum |
Finish | Powder-Coated |
Includes | Key |
Lid Type | Non-Adjustable |
Features | 12 V Access for Electrical Up-Fits, Full Weather Seal |
Lid Style | Single Lid |
Storage Capacity | 11 cu ft |
Item | Crossover Truck Box |
Lock Type | Keyed |
Truck Box Type | Crossover Truck Box |
Body Thickness | 15 ga |
Latch Type | Push Button |
Texture | Diamond Plate |
Resistance Properties | Tamper-Resistant, Weather-Resistant |
Lid Material | Aluminum |
Number of Compartments | 1 |
Description
Crossover Truck Box, Gloss Black, Single Lid, Overall Width 72 in, Overall Depth 20 in, Overall Height 18 in, Storage Capacity 11 cu ft, Includes Key, Body Material Aluminum, Lid Type Non-Adjustable, Features 12 V Access for Electrical Up-Fits, Full Weather Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Rib Ace Precision Engineered V-Ribbed Belt - Main Drive, 6PK2130 (6PK2130)
- STANDARD IGNITION Canister Vent Solenoid, Cvs189 (CVS189)
- HPC HPC: Shaft Wrench for 1200CMB, 3333, 6666 (HPC-WRENCH-1)
- STEELMAN Torque Stick Extension, 17mm, 45 ft/lbs. (50069)
- WEATHER GUARD Tote Tray, 19-1/4 in. L, Steel, Black (615)
- WEATHER GUARD ALL-PURPOSE CHEST - ALUMINUM MATTE BLACK FINISH (664-52-01)
- WEATHER GUARD LATCH & STRIKER PLATE FOR STANDARD CROSSOVER (7731)
- WEATHER GUARD Lock Core for Weatherguard Hi-Side Boxes, Key Code M200 Includes 2 Keys (70168-200)
- WEATHER GUARD Gas Spring Set (977-2PK)
- WEATHER GUARD PACK RAT® Truck/Van Storage Drawer, 2shelves, 48in W (336-3)
- BUYERS PRODUCTS XD Truck Box With Barn Door, 18X24X36 (1705420)
- Weather Guard Truck Boxes