Shop All Truck Boxes
Weather Guard
Model 123-0-04 Saddle Box, Aluminum
Mfr # 123-0-04
Zoro # G011188251
product price: $1,229.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Not eligible for select promotions
$1,229.00
Free 30-Day Returns
Key Features
- Color Silver
- Body Material Aluminum
- Finish Powder-Coated
- Includes Key
- Lid Type Non-Adjustable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weather Guard
- MFR # 123-0-04
- Zoro # G011188251
- UPC # 783965071611
- Country of Origin United States
- Category Truck Boxes
Dimensions
Overall Width | 72 in |
Overall Height | 24 in |
Overall Depth | 20 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | Silver |
Body Material | Aluminum |
Finish | Powder-Coated |
Includes | Key |
Lid Type | Non-Adjustable |
Features | 12 V Access for Electrical Up-Fits, Full Weather Seal |
Storage Capacity | 15 cu ft |
Lid Style | Single Lid |
Item | Crossover Truck Box |
Resistance Properties | Tamper-Resistant, Weather-Resistant |
Number of Compartments | 1 |
Texture | Diamond Plate |
Truck Box Type | Crossover Truck Box |
Body Thickness | 15 ga |
Latch Type | Push Button |
Lock Type | Keyed |
Lid Material | Aluminum |
Description
Crossover Truck Box, Silver, Single Lid, Overall Width 72 in, Overall Depth 20 in, Overall Height 24 in, Storage Capacity 15 cu ft, Includes Key, Body Material Aluminum, Lid Type Non-Adjustable, Features 12 V Access for Electrical Up-Fits, Full Weather Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERCOMM Adhesive Tape Two Side 3ea 2inx3in (215-56520)
- SEA-DOG Sea-Dog 221930-1 Die Cast Zinc Cam Lock with Stainless Steel Nut (221930-1)
- HALTEC Valve Bore Adapter, PK5, Color: Brass (AD-1-5)
- AGS Brass 90 Degree Fuel Elbow, 3/8 Hose, Male (1/4-18 NPT), 1/bag (FHF-16B)
- WEATHER GUARD Truck Box, Chest, Aluminum, 47"W, Black, 10.0 cu. ft. (674-5-01)
- WEATHER GUARD Model 121-5-04 Saddle Box, Aluminum (121-5-04)
- WEATHER GUARD PACK RAT® Truck/Van Storage Drawer, 48 in D (308-3)
- WEATHER GUARD 9879701 Tool Organizer (W51-9879701)
- WEATHER GUARD ALL-PURPOSE CHEST - ALUMINUM MATTE BLACK FINISH (664-52-01)
- WEATHER GUARD Truck Box, Topside, Aluminum, 90-1/4"W, Silver, 15.2 cu. ft. (391-0-02)
- UWS Deep Crossover Tool Box, 69", TBSD-69-BLK (TBSD-69-BLK)
- Weather Guard Truck Bed & Tailgate Accessories