Shop All Truck Boxes
Weather Guard
Model 117-5-04 Saddle Box, Aluminum
Mfr # 117-5-04
Zoro # G911188245
product price: $1,109.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Not eligible for select promotions
$1,109.00
Free 30-Day Returns
Key Features
- Color Gloss Black
- Body Material Aluminum
- Finish Powder-Coated
- Includes Key
- Lid Type Non-Adjustable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weather Guard
- MFR # 117-5-04
- Zoro # G911188245
- UPC # 783965071161
- Country of Origin United States
- Category Truck Boxes
Dimensions
Overall Height | 18 1/2 in |
Overall Width | 72 in |
Overall Depth | 27 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | Gloss Black |
Body Material | Aluminum |
Finish | Powder-Coated |
Includes | Key |
Lid Type | Non-Adjustable |
Features | 12 V Access for Electrical Up-Fits, Full Weather Seal |
Storage Capacity | 15.5 cu ft |
Item | Crossover Truck Box |
Lid Style | Single Lid |
Number of Compartments | 1 |
Lid Material | Aluminum |
Texture | Diamond Plate |
Lock Type | Keyed |
Body Thickness | 15 ga |
Latch Type | Push Button |
Resistance Properties | Tamper-Resistant, Weather-Resistant |
Truck Box Type | Crossover Truck Box |
Description
Crossover Truck Box, Gloss Black, Single Lid, Overall Width 72 in, Overall Depth 27 1/2 in, Overall Height 18 1/2 in, Storage Capacity 15.5 cu ft, Includes Key, Body Material Aluminum, Lid Type Non-Adjustable, Features 12 V Access for Electrical Up-Fits, Full Weather Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Terminal Protector, Snap-On, PVC, Black, PK5 (5702-360-005B)
- VALTERRA VALTERRA LLC T58 Sewer Waste Valve; 3 In. (V46-T58)
- PLOMBCO 35 g IAW style Plasteel clipon weight (PLO10727)
- INTERSTATE PNEUMATICS Heavy Duty Inflator 10-120 PSI w/ 12 Inch Black Steel Braided Hose Whipend & Chuck (TF5135W)
- WEATHER GUARD Model 123-5-04 Saddle Box, Aluminum (123-5-04)
- WEATHER GUARD Truck Box, Crossover, Aluminum, 71-1/2"W, Silver, 15.3 cu. ft. (114-0-01)
- WEATHER GUARD UNDERBED BOX - BLACK (536-5-02)
- WEATHER GUARD Truck Box, Chest, Aluminum, 47"W, Black, 10.0 cu. ft. (674-5-01)
- WEATHER GUARD Truck Box, Topside, Aluminum, 90-1/4"W, Black, 11.1 cu. ft. (390-5-02)
- WEATHER GUARD Truck Box, Chest, Aluminum, 47"W, Silver, 10.0 cu. ft. (674-0-01)
- BUYERS PRODUCTS 16x13x96 Inch Black Steel Topsider Truck Box (1702960)
- Weather Guard Truck Boxes