Shop All Truck Boxes
Weather Guard
Model 116-5-04 Saddle Box, Steel
Mfr # 116-5-04
Zoro # G611188286
product price: $1,139.00
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$1,139.00
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Gloss Black
- Body Material Steel
- Finish Powder-Coated
- Includes Key
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weather Guard
- MFR # 116-5-04
- Zoro # G611188286
- UPC # 783965071147
- Country of Origin United States
- Category Truck Boxes
Dimensions
Overall Width | 72 in |
Overall Height | 18 1/2 in |
Overall Depth | 27 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | Gloss Black |
Body Material | Steel |
Finish | Powder-Coated |
Includes | Key |
Lid Type | Non-Adjustable |
Features | 12 V Access for Electrical Up-Fits, Full Weather Seal |
Storage Capacity | 15.5 cu ft |
Lid Style | Single Lid |
Item | Crossover Truck Box |
Texture | Smooth |
Latch Type | Push Button |
Body Thickness | 18 ga |
Lid Material | Steel |
Number of Compartments | 1 |
Truck Box Type | Crossover Truck Box |
Resistance Properties | Tamper-Resistant, Weather-Resistant |
Lock Type | Keyed |
Description
Crossover Truck Box, Gloss Black, Single Lid, Overall Width 72 in, Overall Depth 27 1/2 in, Overall Height 18 1/2 in, Storage Capacity 15.5 cu ft, Includes Key, Body Material Steel, Lid Type Non-Adjustable, Features 12 V Access for Electrical Up-Fits, Full Weather Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERTECH Cargo Liners/Black, 40745 (40745)
- BALDWIN FILTERS Fuel Filter, 10-3/4 x 5-1/16 x 10-3/4 In (BF1239)
- FEL-PRO Fel Pro Gaskets, VS4253C (VS4253C)
- ILC Replacement for DENSO 228000-2211 STARTER (228000-2211 STARTER)
- WEATHER GUARD Truck Box, Crossover, Aluminum, 71-1/2"W, Silver, 15.3 cu. ft. (114-0-01)
- WEATHER GUARD 300 Pack Rat Bed Drawer Divider, 300PK (W51-300)
- WEATHER GUARD Model 184-52-04 41in Lo-Side Box (184-52-04)
- WEATHER GUARD Underbed Box - Aluminum (660-0-02)
- WEATHER GUARD Model 164-6-04 87in Lo-Side Box (164-6-04)
- WEATHER GUARD TOOL BOX 250 Pound Capacity Bolt On Bed Mount MultiFit 5214 Inch Height Horizontal Adjustabl (1451-5)
- CAMLOCKER Side Mount Truck Tool Box (SMB60GB)
- Weather Guard Truck Boxes