Shop All Truck Boxes
Weather Guard
MINI UNDERBED BOX - BLACK
Mfr # 525-5-02
Zoro # G302481214
Free Shipping & Returns
$465.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Width 12.38 in
- Color Gloss Black
- Body Material Steel
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weather Guard
- MFR # 525-5-02
- Zoro # G302481214
- UPC # 783965042147
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 12.38 in |
Height | 14.13 in |
Length | 24.13 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | Gloss Black |
Body Material | Steel |
Finish | Powder Coated |
Capacity | 2.3 cu. ft. |
Locking System | 3-Point Latch |
Features | Extreme Security |
Weather Resistant | Ultimate |
Type | Underbed Box |
Latch Mechanism | Latch |
Installation Time | 1 hr |
Weather Strip | Memory Resistant D-Shaped Ribbed |
Key Alike | On Request |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC FRICTION CO Brake Wheel Cylinder (375-39022)
- HUSKY LINER 14-17 SILVERADO/SIERRA CREW CAB FRONT/2ND SEAT FLOOR LINERS, 2ND ROW O (98231)
- CURT Dual Receiver Extender, 2" Shank, 3500 lb. (45792)
- MEGUIARS WAX Liquid, 32 Ounce Spray Bottle, Without Applicator (A3332)
- WEATHER GUARD PACK RAT® Truck/Van Storge Drawer, 48"D, 30"W, Steel (337-3)
- WEATHER GUARD Model 120-3-04 Saddle Box, Steel (120-3-04)
- WEATHER GUARD Underbed Box - Aluminum (660-0-02)
- WEATHER GUARD Tool Tray, 41-1/2 in. L, Steel, White (200-3)
- WEATHER GUARD Model 127-52-04 Saddle Box, Aluminum (127-52-04)
- WEATHER GUARD UNDERBED BOX - BLACK (530-5-02)
- UWS Crossover Truck Tool Box, 54", EC10101 (EC10101)
- Weather Guard Truck Bed & Tailgate Accessories