Shop All Exterior Body Panels & Components
Weather Guard
Mesh Panel Bulkhead Adapter Kit
Mfr # 96902-3-01
Zoro # G0918998
product price: $70.00
/ea
$70.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color White
- Material Steel
- Overall Length 1/8 in
- Overall Width 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weather Guard
- MFR # 96902-3-01
- Zoro # G0918998
- Country of Origin United States
- Category Exterior Body Panels & Components
Dimensions
Overall Length | 1/8 in |
Overall Width | 15 in |
Overall Height | 20 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | White |
Material | Steel |
Item | Mesh Panel Bulkhead Adapter Kit |
Features | Armor Tuf Powder Coat Finish |
Accessory Type | Mesh Panel Bulkhead Adapter Kit |
Product Type | Screen Panel Adapter Kit |
Compatible Product Type | Van Shelving |
Compatible with Manufacturer Model Number | 96101-3-01, 96102-3-01, 96121-3-01, 96141-3-01, 96142-3-01, 96201-3-01, 96301-3-01, 96301-3-01D, 96302-3-01, 96302-3-01D, 96311-3-01, 96311-3-01D, 96312-3-01, 96312-3-01D, 96321-3-01, 96321-3-01D, 96322-3-01, 96322-3-01D |
Compatible Manufacturer Part Number | 96101-3-01, 96102-3-01, 96121-3-01, 96141-3-01, 96142-3-01, 96201-3-01, 96301-3-01, 96301-3-01D, 96302-3-01, 96302-3-01D, 96311-3-01, 96311-3-01D, 96312-3-01, 96312-3-01D, 96321-3-01, 96321-3-01D, 96322-3-01, 96322-3-01D |
Description
Mesh Panel Bulkhead Adapter Kit, Steel Material, White Color, Armor Tuf Powder Coat Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMICAL GUYS PREMIUM CAR DRYING MICROFIBER TOWEL, ORANGE 25" X 36" (MIC_725)
- ILC Replacement for Carl Zeiss 214-797 replacement light bulb lamp (214-797 CARL ZEISS)
- MAGNALUG Magnalug Inverter Lug, 6 ga., PK5 (102806-005)
- ZEROSTART Weatherproof Power Cord - 120V 15A, 12' 3.6M Long With Square, 4 Bolt Chrome Plated Receptacle (3600014)
- WEATHER GUARD BULKHEAD, TRANSIT LOW ROOF, MESH (96302-3-01)
- WEATHER GUARD BULKHEAD, TRANSIT MID ROOF, MESH (96312-3-01)
- WEATHER GUARD MODEL 96310-3-01 COMPOSITE BULKHEAD, MID-ROOF FORD TRANSIT, HIGH-ROOF BASE FORD TRANSIT (96310-3-01)
- WEATHER GUARD DEEP SET-BACK BULKHEAD, TRANSIT MID ROOF, SCREEN (96312-3-01D)
- WEATHER GUARD Solid Panel Bulkhead Adapter Kit (96903-3-01)
- WEATHER GUARD Swing Door Conversion Kit (96901-3-01)
- SPEC-D TUNING 02-03 Subaru Impreza Wrx Front Grill Black (HG-WRX02JM)
- Weather Guard Automotive Exterior Accessories