Shop All Truck Boxes
Weather Guard
Low Profile Lo-Side Box
Mfr # 178-6-04
Zoro # G211188259
product price: $879.00
/ea
Free Shipping & Returns
$879.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Gray
- Body Material Aluminum
- Finish Powder-Coated
- Includes Key
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weather Guard
- MFR # 178-6-04
- Zoro # G211188259
- UPC # 783965071567
- Country of Origin United States
- Category Truck Boxes
Dimensions
Overall Height | 13 in |
Overall Depth | 17 in |
Overall Width | 56 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | Gray |
Body Material | Aluminum |
Finish | Powder-Coated |
Includes | Key |
Lid Type | Non-Adjustable |
Features | 12 V Access for Electrical Up-Fits, Full Weather Seal |
Storage Capacity | 4 cu ft |
Lid Style | Single Lid |
Item | Side-Mount Truck Box |
Lock Type | Keyed |
Resistance Properties | Tamper-Resistant, Weather-Resistant |
Body Thickness | 15 ga |
Number of Compartments | 1 |
Lid Material | Aluminum |
Truck Box Type | Side-Mount Truck Box |
Latch Type | Push Button |
Texture | Diamond Plate |
Description
Side-Mount Truck Box, Gray, Single Lid, Overall Width 56 in, Overall Depth 17 in, Overall Height 13 in, Storage Capacity 4 cu ft, Includes Key, Body Material Aluminum, Lid Type Non-Adjustable, Features 12 V Access for Electrical Up-Fits, Full Weather Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL SEASON Wiper Blade, Conventional, Rubber, 18" Size (ASV181)
- BALDWIN FILTERS Fuel Filter, 4-5/8 in. L x 2-1/8 in. dia. (PT23090-MPG)
- BALDWIN FILTERS Air Filter, 7-15/16 to 9-27/32 x 19-1/2in (PA2751)
- WOLO Three Trumpet Train Horn, Air (837)
- WEATHER GUARD Truck Box, Clear, Non-Adjustable, 62 1/2 in (137-0-03)
- WEATHER GUARD Weatherguard 79172PK Toolbox Shock - Pair (W51-79172PK)
- WEATHER GUARD Underbed Box - Aluminum (660-0-02)
- WEATHER GUARD Model 178-5-04 56in Low Profile (178-5-04)
- WEATHER GUARD Model 185-5-04 41in Lo-Side Box, Steel (185-5-04)
- WEATHER GUARD Truck Box, Underbody, Steel, 24-1/4"W, Black (538-5-02)
- UWS UTV Tool Box, UTV-59-MB (UTV-59-MB)
- Weather Guard Truck Boxes