Shop All Truck Boxes
Weather Guard
Lockable Cabinet, 1 Shelf 22Inx18Inx16In
Mfr # 9021-3-01
Zoro # G0919241
product price: $423.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$423.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Color White
- Finish Powder Coated
- Depth 16"
- Includes (4) 1/4-20 Blind Fasteners, (4) 1/4-20 Nylon Insert Lock Nuts, (4) 1/4-20 x 1 1/4 in Hex Washer Head Bolts, (4) Lock 1/4 in Ext. Tooth Washers, (6) 1/4 in Flat Washers, (6) 1/4-20 x 3/4 in Hex Washer Head Bolts, 1/4-20 x 2 1/4 in Black Bolt, Blind Fastener Installation Tool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weather Guard
- MFR # 9021-3-01
- Zoro # G0919241
- Country of Origin China
- Category Truck Boxes
Dimensions
Width | 18" |
Depth | 16" |
Height | 22" |
Overall Height | 22 in |
Overall Width | 18 in |
Overall Length | 16 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | White |
Finish | Powder Coated |
Includes | (4) 1/4-20 Blind Fasteners, (4) 1/4-20 Nylon Insert Lock Nuts, (4) 1/4-20 x 1 1/4 in Hex Washer Head Bolts, (4) Lock 1/4 in Ext. Tooth Washers, (6) 1/4 in Flat Washers, (6) 1/4-20 x 3/4 in Hex Washer Head Bolts, 1/4-20 x 2 1/4 in Black Bolt, Blind Fastener Installation Tool |
Mounting Type | Chest |
Features | Armor Tuf Powder Coat Finish, Easily Reverse Van Storage Cabinet Door by Releasing Spring-Loaded Hinge Pin, Secure Locking D-Handles on Cargo Van Organizer |
Item | Lockable Cabinet |
Material | Steel |
Compatible Product Type | Van Shelving |
Product Type | Cabinet |
Description
If you need a secure storage solution for your tools, the Weather Guard 9021-3-01 Lockable Cabinet is the perfect choice. It has a powder coated finish and will resist scratches and corrosion. The lockable cabinet has one shelf measuring 18" x 16" x 22". With a height of 22", this steel chest provides ample space for your tools. Its white color makes it easy to spot in any work area. If you are looking for an affordable storage solution that keeps your tools safe, choose the Weather Guard 9021-3-01 Lockable Cabinet.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TACO MARINE Polished Stainless Steel 2-19/64 Rub Rail End Cap (F16-0091)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT230)
- GENUINE Genuine Coolant Hose Flange, 06H121132H (06H121132H)
- WIX FILTERS Engine Oil Filter #Wix 51358 (51358)
- WEATHER GUARD Conduit Carrier Extension (238)
- WEATHER GUARD Truck Box, Topside, Steel, 96-1/4"W, White, 21.4 cu. ft. (297-3-02)
- WEATHER GUARD Truck Box, Clear, Non-Adjustable, 62 1/2 in (137-0-03)
- WEATHER GUARD Truck Box, Crossover, Aluminum, 71-1/2"W, Silver, 11.3 cu. ft. (124-0-01)
- WEATHER GUARD ALL-PURPOSE CHEST - ALUMINUM MATTE BLACK FINISH (664-52-01)
- WEATHER GUARD Model 174-5-04 56in Lo-Side Box (174-5-04)
- CAM LOCKER 71IN X 20W X 14D CAM LOCKER TOOLBOX LOW PROFILE STANDARD (TBCAM-S71LP)
- Weather Guard Truck Boxes