Shop All Transfer Tanks
Weather Guard
Liquid Transfer Tank, Rectangle, 100 gal.
Mfr # 358-3-02
Zoro # G4122097
product price: $928.00
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$928.00
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Height 23 in
- Capacity 100 gal
- Color White
- For Use With Full Size Trucks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weather Guard
- MFR # 358-3-02
- Zoro # G4122097
- UPC # 783965034418
- Country of Origin Mexico
- Category Transfer Tanks
Dimensions
Overall Height | 23 in |
Overall Width | 46 1/4 in |
Overall Depth | 24 in |
Dimension A | 45 1/4 in |
Dimension C | 24 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Transfer Tank |
Capacity | 100 gal |
Color | White |
For Use With | Full Size Trucks |
Material | Steel |
Shape | Rectangle |
Includes | Vented Filter Cap |
Mounting Style | Bolts To Truck Bed |
Features | Interior Baffles, Overlapping Edge Panel Design, Reinforced Filler Neck, Rubber Isolation Bushings |
Finish | Powder-Coated |
Tank Capacity | 100 gal |
Compatible Vehicle Type | Full-Size Trucks |
Compatible Fluid Type | Diesel Fuel |
Mount Type | Stud |
Thickness | 12 ga |
Description
Transfer Tank, Material Steel, Rectangle, Overall Width 46 1/4 in, Overall Depth 24 in, Overall Height 23 in, Capacity 100 gal, White, Mounting Style Bolts To Truck Bed, For Use With Full Size Trucks, Includes Vented Filter Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTOTEX Wiper Blade, Universal, Size 18 In (M6-18)
- BALDWIN FILTERS Fuel Filter, 10-7/16 x 4-1/4 x 10-7/16 In (BF976)
- C.E. SMITH Pkg I-Beam Clamp Kit (27682A)
- GATES Fuel Tank Cap, 31838D (31838D)
- WEATHER GUARD Liquid Transfer Tank, L-Shape, 90 gal. (354-5-02)
- WEATHER GUARD Liquid Transfer Tank, L-Shape, 75 gal. (352-5-02)
- WEATHER GUARD 100 GAL BLACK STEEL RECTANGULAR TRANSFER TANK (358-5-02)
- WEATHER GUARD Liquid Transfer Tank, Rectangle, 100 gal. (358-5-02)
- WEATHER GUARD Liquid Transfer Tank, L-Shape, 90 gal. (354-3-02)
- WEATHER GUARD Liquid Transfer Tank, 12-1/2" W, Black (359-5-02)
- UWS UWS STEEL COMBO TRANSFER TANK 75 GALLON WHITE (ST-75-COMBO-W)
- Weather Guard Transfer Tanks