Shop All Transfer Tanks
Weather Guard
Liquid Transfer Tank, L-Shape, 50 gal.
Mfr # 350-5-02
Zoro # G9971227
original price:
$1,073.69
25% off
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
Not eligible for select promotions
$801.00
Free 30-Day Returns
Key Features
- Color Black
- Finish Powder-Coated
- Capacity 50 gal
- Includes Vented Filter Cap
- Features Interior Baffles, Overlapping Edge Panel Design, Reinforced Filler Neck, Rubber Isolation Bushings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weather Guard
- MFR # 350-5-02
- Zoro # G9971227
- UPC # 783965045377
- Country of Origin Mexico
- Category Transfer Tanks
Dimensions
Overall Width | 32 1/4 in |
Dimension C | 30 in |
Overall Height | 22 in |
Overall Depth | 30 in |
Base Height | 7 3/4 in |
Dimension A | 32 1/4 in |
Dimension D | 7 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | Black |
Finish | Powder-Coated |
Capacity | 50 gal |
Includes | Vented Filter Cap |
Features | Interior Baffles, Overlapping Edge Panel Design, Reinforced Filler Neck, Rubber Isolation Bushings |
Shape | L-Shape |
Mounting Style | Bolts To Truck Bed |
Material | Steel |
For Use With | Compact Trucks |
Item | Transfer Tank |
Tank Capacity | 50 gal |
Compatible Fluid Type | Diesel Fuel |
Compatible Vehicle Type | Compact Trucks |
Mount Type | Stud |
Thickness | 12 ga |
Description
Transfer Tank, Material Steel, L-Shape, Overall Width 32 1/4 in, Overall Depth 30 in, Overall Height 22 in, Base Height 7 3/4 in, Capacity 50 gal, Black, Mounting Style Bolts To Truck Bed, For Use With Compact Trucks, Includes Vented Filter Cap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF NBR, double lip, Wave oil seal, presure profile (3171)
- HUMMINBIRD UC H7 HELIX 7 Unit Cover (780029-1)
- FAIRCHILD INDUSTRIES Kf2038 - 1961-1966 Ford F-100 Belt Weatherstrip Kit (KF2038)
- VIAIR 18 NPTM to 18 Airline 90 Degree Swivel Elbow Fitting DOT Approved, 2PK (11842)
- WEATHER GUARD Liquid Transfer Tank, 110 gal Cap, Black (362-5-02)
- WEATHER GUARD Liquid Transfer Tank, L-Shape, 75 gal. (352-5-02)
- WEATHER GUARD Liquid Transfer Tank, 12-1/2" W, Black (359-5-02)
- WEATHER GUARD Liquid Transfer Tank, 12-1/2" W, White (359-3-02)
- WEATHER GUARD Liquid Transfer Tank, L-Shape, 90 gal. (354-3-02)
- WEATHER GUARD Liquid Transfer Tank, L-Shape, 75 gal. (352-3-02)
- DEE ZEE LIQ/TRNS TANK 40 GAL(STEEL)NARROW RECTANGLE 56IN X 9.6IN X 19IN (DZ92556NS)
- Weather Guard Transfer Tanks