Shop All Transfer Tanks
This Product is Discontinued
Weather Guard
Liquid Transfer Tank, L-Shape, 110 gal. (Discontinued)
Mfr # 360-5-02
Zoro # G9971184
Item requires special delivery charges. A $25.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black
- Capacity 110 gal
- Includes Vented Filter Cap
- Overall Height 27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weather Guard
- MFR # 360-5-02
- Zoro # G9971184
- UPC # 783965045414
- Country of Origin Mexico
- Category Transfer Tanks
Dimensions
Overall Height | 27 in |
Dimension C | 37 1/2 in |
Dimension D | 7 3/4 in |
Dimension A | 49 in |
Overall Depth | 37 1/2 in |
Base Height | 7 3/4 in |
Overall Width | 49 in 56 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | Black |
Capacity | 110 gal |
Includes | Vented Filter Cap |
Mounting Style | Bolts To Truck Bed |
Item | Transfer Tank |
For Use With | Full Size Trucks |
Shape | L-Shape |
Material | Steel |
Tank Capacity | 110 gal |
Mount Type | Bolt |
Thickness | 14 ga |
Compatible Vehicle Type | Full-Size Trucks |
Description
Transfer Tank, Material Steel, L-Shape, Overall Width 49 in 56 in, Overall Depth 37 1/2 in, Overall Height 27 in, Base Height 7 3/4 in, Capacity 110 gal, Black, Mounting Style Bolts To Truck Bed, For Use With Full Size Trucks, Includes Vented Filter Cap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.