Shop All Automotive Roof Racks
Weather Guard
Kuv Mounting Bracket
Mfr # 2505
Zoro # G0918526
product price: $235.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$235.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Aluminum
- Overall Width 7 in
- Overall Height 6 5/8 in
- Features Armor Tuf Powder Coat Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weather Guard
- MFR # 2505
- Zoro # G0918526
- Country of Origin China
- Category Automotive Roof Racks
Dimensions
Overall Width | 7 in |
Overall Height | 6 5/8 in |
Overall Length | 24 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | White |
Material | Aluminum |
Item | Kuv Mounting Bracket |
Features | Armor Tuf Powder Coat Finish |
Accessory Type | Kuv Mounting Bracket |
Product Type | Mounting Bracket |
Compatible with Manufacturer Model Number | 2295-3-01, 70521 |
Compatible with Series | Ford E-Transit |
Compatible Manufacturer Part Number | 2295-3-01, 70521 |
Description
Kuv Mounting Bracket, Aluminum Material, White Color, Armor Tuf Powder Coat Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARTER FUEL PUMPS Mech Fuel Pump, M60389 (M60389)
- CARTER FUEL PUMPS Elec Fuel Pump, P4603Hd (P4603HD)
- LISLE Truck Cage Bolt Socket 15/16" (49020)
- DORMAN Brake Master Cylinder Cap, 42035 (42035)
- WEATHER GUARD COMPACT VAN MOUNTING CHANNEL KIT, 85 IN (2085-0-01)
- WEATHER GUARD Quick Clamp Rack Mini (224-3-03)
- WEATHER GUARD 70IN FULL SIZE ALL PURPOSE ALUMINUM RACK (209-3-03)
- WEATHER GUARD CMPCT RAIL MTG KIT (2130-0-01)
- WEATHER GUARD SLIDING LADDER RACK (250)
- WEATHER GUARD EXTENSION FOR 237 CONDUIT BOX (238)
- KEEPER CARGO BAR 70"" (05056)
- Weather Guard Automotive Exterior Accessories