Shop All Bin & Box Accessories
Weather Guard
Itemizer Drawer Unit
Mfr # 328-3
Zoro # G0669256
product price: $1,861.00
/ea
Free Shipping & Returns
$1,861.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color White
- Material Aluminum
- Finish Powder-Coated
- Overall Depth 49 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weather Guard
- MFR # 328-3
- Zoro # G0669256
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Overall Height | 23 1/2 in |
Overall Depth | 49 in |
Overall Width | 12 1/4 in |
Drawer Depth | 46 1/2 in |
Drawer Width | 10 1/2 in |
Drawer Height | 4 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | White |
Material | Aluminum |
Item | Itemizer Drawer Unit |
Finish | Powder-Coated |
Load Capacity | 250 lb |
Accessory Type | Itemizer Drawer Unit |
Compatible Vehicle Type | Cargo Vans, Trucks |
Number of Compartments | 1 |
Drawer Load Capacity | 75 lb |
Number of Drawers | 4 |
Description
Itemizer Drawer Unit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLAMBEAU Adjustable Compartment Box with 16 compartments, Plastic, 1 3/4 in H x 6-3/16 in W (T600)
- ZORO SELECT Steel Pail Lid, Lever Lock, For 1TMH6 (LID-STL-LL)
- 80/20 4 Hole Inside Gusset (40-4336)
- KEE SAFETY Kee Safety - 70-6 - Kee Klamp Rail Support, 1" Dia. (70-6)
- WEATHER GUARD Itemizer Drawer Unit (327-3)
- WEATHER GUARD Itemizer Drawer Unit (314-3)
- WEATHER GUARD Itemizer Drawer Unit (326-3)
- WEATHER GUARD Shelf Door, 42In (9504-3-01)
- WEATHER GUARD Shelf Mat For 16In Deep Shelves (9836)
- WEATHER GUARD Shelf Door, 52In (9505-3-01)
- QUANTUM STORAGE SYSTEMS Gray Plastic Lid (LID201GY)
- Weather Guard Bin & Box Accessories