Shop All Bin & Box Accessories
Weather Guard
Itemizer Drawer Unit
Mfr # 327-3
Zoro # G0669271
product price: $1,591.99
/ea
Free Shipping & Returns
$1,591.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color White
- Material Aluminum
- Load Capacity 250 lb
- Overall Depth 49 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weather Guard
- MFR # 327-3
- Zoro # G0669271
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Overall Depth | 49 in |
Overall Width | 12 1/4 in |
Overall Height | 17 3/4 in |
Drawer Height | 4 1/4 in |
Drawer Width | 10 1/2 in |
Drawer Depth | 46 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | White |
Material | Aluminum |
Item | Itemizer Drawer Unit |
Load Capacity | 250 lb |
Finish | Powder-Coated |
Accessory Type | Itemizer Drawer Unit |
Drawer Load Capacity | 75 lb |
Number of Compartments | 1 |
Compatible Vehicle Type | Cargo Vans, Trucks |
Number of Drawers | 3 |
Description
Itemizer Drawer Unit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Compartment Box with 8 compartments, Plastic, 4 1/2 in H x 16-1/2 in W (2HFT2)
- TENNSCO Boltless Shelving Unit, 24"D x 72"W x 84"H, 5 Shelves, Carbon Steel (RXHS-722484MED GR)
- CHG Stainless Steel Square Slotted Shelf Clip (T30-5055)
- 80/20 Base Connector, 90 Deg-Gray (9140)
- WEATHER GUARD Itemizer Drawer Unit (314-3)
- WEATHER GUARD Itemizer Drawer Unit (328-3)
- WEATHER GUARD Itemizer Drawer Unit (326-3)
- WEATHER GUARD Shelf Door, 52In (9505-3-01)
- WEATHER GUARD Shelf Mat For 16In Deep Shelves (9836)
- WEATHER GUARD Itemizer Drawer Unit (316-3)
- BUCKHORN Black Plastic Bulk Container Lid (TS4840020010000)
- Weather Guard Bin & Box Accessories