Shop All Bin & Box Accessories
Weather Guard
Itemizer Drawer Unit
Mfr # 316-3
Zoro # G0669308
product price: $1,055.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,055.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Aluminum
- Overall Depth 49 in
- Load Capacity 250 lb
- Finish Powder-Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weather Guard
- MFR # 316-3
- Zoro # G0669308
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Overall Height | 6 3/4 in |
Overall Depth | 49 in |
Overall Width | 24 in |
Drawer Height | 4 1/4 in |
Drawer Depth | 46 1/2 in |
Drawer Width | 10 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | White |
Material | Aluminum |
Item | Itemizer Drawer Unit |
Load Capacity | 250 lb |
Finish | Powder-Coated |
Accessory Type | Itemizer Drawer Unit |
Number of Compartments | 1 |
Drawer Load Capacity | 75 lb |
Compatible Vehicle Type | Cargo Vans, Trucks |
Number of Drawers | 2 |
Description
Itemizer Drawer Unit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLAMBEAU Compartment Box with 21 compartments, Plastic, 3 in H x 18 1/2 in W (6745BF)
- TENNSCO Add-On Bulk Storage Rack, 36 in D, 72 in W, 3 Shelves (6940)
- RUGGED RIDGE 2.25-3IN X-CLAMP- BLACK (11030.01)
- QUANTUM STORAGE SYSTEMS One 18"WX36"L 40 Reel Wire Shelf, Chrome (1836R40C)
- WEATHER GUARD Itemizer Drawer Unit (328-3)
- WEATHER GUARD Itemizer Drawer Unit (327-3)
- WEATHER GUARD Itemizer Drawer Unit (314-3)
- WEATHER GUARD Itemizer Drawer Unit (326-3)
- WEATHER GUARD Shelf Door, 42In (9504-3-01)
- WEATHER GUARD Itemizer Drawer Unit (317-3)
- QUANTUM STORAGE SYSTEMS Clear Plastic Conductive ESD Label Holder, 8 1/2 in L, 2 1/2 in W (LBL2X8CO)
- Weather Guard Bin & Box Accessories