Shop All Bin & Box Accessories
Weather Guard
Itemizer Drawer Unit
Mfr # 314-3
Zoro # G0918535
product price: $670.99
/ea
Free Shipping & Returns
$670.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color White
- Material Aluminum
- Load Capacity 250 lb
- Finish Powder-Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weather Guard
- MFR # 314-3
- Zoro # G0918535
- UPC # 783965014267
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Overall Width | 12 1/4 in |
Overall Height | 6 3/4 in |
Overall Depth | 49 in |
Drawer Width | 10 1/2 in |
Drawer Depth | 46 1/2 in |
Drawer Height | 4 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | White |
Material | Aluminum |
Item | Itemizer Drawer Unit |
Load Capacity | 250 lb |
Finish | Powder-Coated |
Accessory Type | Itemizer Drawer Unit |
Number of Drawers | 1 |
Drawer Load Capacity | 75 lb |
Number of Compartments | 1 |
Compatible Vehicle Type | Cargo Vans, Trucks |
Description
Itemizer Drawer Unit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Workbenches, Shop Top, 72" W, 33-3/4" Height, 1500 lb., Flared (WB-1-3072C)
- HARDWARE RESOURCES Antique Copper Shelf Clip, Retail Pack 2PK (1460AC-R)
- DAYTON Drum Truck, 30 or 55 gal., 1000 lb. (30YP18)
- 80/20 Black 15 S 0 Degree Pivot (4397-BLACK)
- WEATHER GUARD Itemizer Drawer Unit (316-3)
- WEATHER GUARD Itemizer Drawer Unit (328-3)
- WEATHER GUARD Itemizer Drawer Unit (326-3)
- WEATHER GUARD Itemizer Drawer Unit (327-3)
- WEATHER GUARD Shelf Door, 42In (9504-3-01)
- WEATHER GUARD Itemizer Drawer Unit (317-3)
- AKRO-MILS Gray Steel Bin Rail (30148)
- Weather Guard Bin & Box Accessories