Shop All Vehicle Window Parts
Weather Guard
Gm Van Window Screen, Sliding Side Door
Mfr # 88026
Zoro # G0919585
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black
- Material Steel
- Overall Width 61 in
- Overall Height 23 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weather Guard
- MFR # 88026
- Zoro # G0919585
- Country of Origin China
- Category Vehicle Window Parts
Dimensions
Overall Width | 61 in |
Overall Height | 23 1/2 in |
Overall Depth | 3/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | Black |
Material | Steel |
Item | Van Window Screen |
Accessory Type | Gm Van Window Screen, Sliding Side Door |
Product Type | Van Window Screen |
Description
Gm Van Window Screen, Sliding Side Door
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Trailer Coupler, 2" Ball, Channel Size: 3", Class II Receiver (52461)
- RACE SPORT Led Rocker Switch Style 2-Port Usb Charge Panel W/ White Radiance (RSRSUSBW)
- WAGNER BRAKES Severeduty Disc Pad Set, Sx225 (SX225)
- PLOMBCO 250 oz T style Plasteel clipon weight (PLO10880)
- WEATHER GUARD Gm Van Window Screen, Side Door (88027)
- WEATHER GUARD TRANSIT WINDOW SCREEN, LR SIDE (88061)
- WEATHER GUARD Gm Van Window Screen, Rear Door (88028)
- WEATHER GUARD 96-C GM FS VAN SIDE DOOR HINGED WINDOW SCREENS (88027)
- WEATHER GUARD 96-C GM VAN REAR WINDOW SCREENS (88028)
- WEATHER GUARD Ford Van Window Screen, Rear Door (88022)
- FAIRCHILD INDUSTRIES G1012 - 1976-1991 Chevrolet Blazer Tailgate Window Channel (G1012)
- Weather Guard Automotive Interior Accessories