Shop All Vehicle Window Parts
Weather Guard
Gm Van Window Screen, Side Door
Mfr # 88027
Zoro # G0919689
Free Shipping & Returns
Not eligible for select promotions
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Steel
- Overall Width 22 3/4 in
- Overall Height 23 1/2 in
- Overall Depth 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weather Guard
- MFR # 88027
- Zoro # G0919689
- Country of Origin China
- Category Vehicle Window Parts
Dimensions
Overall Width | 22 3/4 in |
Overall Height | 23 1/2 in |
Overall Depth | 3/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | Black |
Material | Steel |
Item | Van Window Screen |
Accessory Type | Gm Van Window Screen, Side Door |
Product Type | Van Window Screen |
Description
Gm Van Window Screen, Side Door
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Starter, Heavy Duty, Replacement For Wai Global, 72-6610N Starter (72-6610N STARTER)
- EIKO Dome Light Bulb, 9005XS (9005XS)
- UWS Slm-Lne Crossover Tool Box, 69", EC10842 (EC10842)
- GROTE Liftgate Cable, Coild, Single Pole, 12ft., W (81-2112)
- WEATHER GUARD Ford Van Window Screen, Rear Door (88022)
- WEATHER GUARD 96-C GM FS VAN SIDE DOOR HINGED WINDOW SCREENS (88027)
- WEATHER GUARD 96-C GM VAN REAR WINDOW SCREENS (88028)
- WEATHER GUARD TRANSIT WINDOW SCREEN, LR SIDE (88061)
- WEATHER GUARD Gm Van Window Screen, Rear Door (88028)
- FAIRCHILD INDUSTRIES 19952000 Toyota Tacoma Regular Cab Door Seal Front on body LH RH, OEM 6231104010 (T3011)
- FAIRCHILD INDUSTRIES F1017 - 1983-1993 Ford Mustang Complete Glass Run Window Channel (F1017)
- Weather Guard Vehicle Window Parts