Shop All Vehicle Window Parts
Weather Guard
Gm Van Window Screen, Rear Door
Mfr # 88028
Zoro # G0919670
product price: $116.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Steel
- Overall Width 22 3/4 in
- Overall Height 23 1/2 in
- Overall Depth 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weather Guard
- MFR # 88028
- Zoro # G0919670
- Country of Origin China
- Category Vehicle Window Parts
Dimensions
Overall Width | 22 3/4 in |
Overall Height | 23 1/2 in |
Overall Depth | 3/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | Black |
Material | Steel |
Item | Van Window Screen |
Includes | (2) Van Window Screens |
Accessory Type | Gm Van Window Screen, Rear Door |
Product Type | Van Window Screen |
Description
Gm Van Window Screen, Rear Door
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN Torque Socket, Extension, 13-1/4 " L, Steel (60165)
- BUYERS PRODUCTS Single Oval Light Box Black Powder Coated Steel With Side Light (LB383SL)
- HUSKY LINER 18-C CHEVROLET EQUINOX BLACK REAR MUD GUARDS (59251)
- STAR BRITE Star brite 085116PW Premium Golden Teak Oil Step 3 - 16 oz (085116PW)
- WEATHER GUARD 96-C GM VAN REAR WINDOW SCREENS (88028)
- WEATHER GUARD 96-C GM FS VAN SIDE DOOR HINGED WINDOW SCREENS (88027)
- WEATHER GUARD Gm Van Window Screen, Side Door (88027)
- WEATHER GUARD TRANSIT WINDOW SCREEN, LR SIDE (88061)
- WEATHER GUARD Ford Van Window Screen, Rear Door (88022)
- DORMAN Window Crank Handle, 775-5201 (775-5201)
- FAIRCHILD INDUSTRIES 0919 Dodge Ram 1500,1018 Ram 3500 Crew Cab, Quad Cab Door Seal, Front on body, OEM55112360AC (D3065)
- Weather Guard Automotive Interior Accessories