Shop All Vehicle Window Parts
Weather Guard
Ford Van Window Screen, Rear Door
Mfr # 88022
Zoro # G0919655
product price: $113.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Steel
- Overall Width 23 13/100 in
- Overall Height 22 13/100 in
- Overall Depth 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weather Guard
- MFR # 88022
- Zoro # G0919655
- Country of Origin China
- Category Vehicle Window Parts
Dimensions
Overall Width | 23 13/100 in |
Overall Height | 22 13/100 in |
Overall Depth | 3/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | Black |
Material | Steel |
Item | Van Window Screen |
Accessory Type | Ford Van Window Screen, Rear Door |
Product Type | Van Window Screen |
Description
Ford Van Window Screen, Rear Door
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUCK-LITE Incandescent, Identification Bar, Rectangular, Red, 3 Lights, 6in. Centers, Silver, 12V, Kit (15741R3)
- STENS Air Filter For Stihl BR800, BR800C, BR800X 4283 141 0300 1 3/4" Height (605-901)
- BALDWIN FILTERS Oil Filter, Spin-On, 3/4"-16 Thread Size (B40136)
- WEATHERHEAD Male Elbow, 3/8-18, 5/8 In Tube Sz (1469X10X6)
- WEATHER GUARD TRANSIT WINDOW SCREEN, LR SIDE (88061)
- WEATHER GUARD 96-C GM FS VAN SIDE DOOR HINGED WINDOW SCREENS (88027)
- WEATHER GUARD 96-C GM VAN REAR WINDOW SCREENS (88028)
- WEATHER GUARD Gm Van Window Screen, Rear Door (88028)
- WEATHER GUARD Gm Van Window Screen, Side Door (88027)
- WEATHER GUARD TRANSIT WINDOW SCREEN, LR REAR (88060)
- DORMAN Windshield Wiper Linkage Bushing, 49447 (49447)
- Weather Guard Automotive Interior Accessories